Shop All Automotive Work & Scene Lighting
Grote
Round Work Light
Mfr # BZ121-5
Zoro # G510877625
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current 2.0 A @ 12V DC
- Beam Type Flood
- Housing Color Black
- Overall Diameter 4 1/2 in
- Mount Type Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # BZ121-5
- Zoro # G510877625
- UPC # 089373023120
- Country of Origin China
- Category Automotive Work & Scene Lighting
Dimensions
Overall Diameter | 4 1/2 in |
Overall Depth | 1 9/16 in |
Details
Current | 2.0 A @ 12V DC |
Beam Type | Flood |
Housing Color | Black |
Mount Type | Bracket |
Lighting Technology | LED |
Maximum Brightness | 1,900 lm |
Lens Material | Polycarbonate |
Head Shape | Round |
Features | LED Power that Far Outshines Halogen, Rugged, Durable Construction |
Compatible Vehicle Type | Garbage Trucks, Tow Trucks |
Electrical Connection | Blunt Cut Wires |
Item | Round Work Light |
Housing Material | Aluminum |
Description
Round Work Light, Beam Type Flood, Overall Depth 1 9/16 in, Mount Type Bracket, Operating Voltage 10-32V DC, Lighting Technology LED, Overall Diameter 4 1/2 in, Head Shape Round, Overall Width Not Applicable, Electrical Connection Blunt Cut Wires, Compatible Vehicle Type Garbage Trucks, Tow Trucks, Current 2.0 A @ 12V DC, Features LED Power that Far Outshines Halogen, Rugged, Durable Construction, Housing Color Black, Housing Material Aluminum, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Ingersol Rand Compressors-Polaris Atvs, 42406 (42406)
- DONALDSON Oil FilterSpin-On (P502007)
- BOSCH Line Disconnect Tool Trans. Cooler (307-459)
- FIAMM High Tone Horn, Electric, 7-1/2" L (66059)
- GROTE Work Light, 1100 lm, Rectangular, LED, 9" H (BZ501-5)
- GROTE Small Round Work Lamp (BZ141-5)
- GROTE Work Light Bar, 1100 lm, Rectangular, LED (64M11-5)
- GROTE Par 36 Rub Trctr/Utility- 12V Sld- Retai Tractor/Utl Lam, 64931-5 (64931-5)
- GROTE Snowplow Lmp- Kit W/Unvrsl Wrng Harn- Pa, 63451-4 (63451-4)
- GROTE Work Light Bar, Rectangular Lens, LED (64J21)
- MAXXIMA Work Light (MWL-19-B)
- Grote Automotive Lighting