Shop All Trailer Wiring
Grote
Round Connector Socket, 24" L, Blue Color
Mfr # 87215
Zoro # G3376882
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Way Male Plug
- Length 24 in
- Features Offered In Both Straight and 90 Degree Options to Support Mounting Configurations, Receptacle Is Recessed Mounted Into The Spacer to Repel Water, Thicker, Harder Durometer Mounting Spacer Won't Deform If Over-Torqued
- For Use With Trailers
- Standards J560
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 87215
- Zoro # G3376882
- UPC # 089373176079
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Length | 24 in |
Overall Length | 24 in |
Details
Item | Ultra Seal G7 Receptacle |
Connection Type | 7-Way Male Plug |
Features | Offered In Both Straight and 90 Degree Options to Support Mounting Configurations, Receptacle Is Recessed Mounted Into The Spacer to Repel Water, Thicker, Harder Durometer Mounting Spacer Won't Deform If Over-Torqued |
For Use With | Trailers |
Standards | J560 |
Includes | Solid Brass Terminals, Zinc Die-Cast Plugs |
Color | Blue |
Finish | Die Cast Zinc |
Material | Die Cast Zinc, PVC |
Product Type | Ultra Seal G7 Receptacle |
Description
Ultra Seal G7 Receptacle, Product Type Ultra Seal G7 Receptacle, Connection Type 7-Way Male Plug, For Use With Trailers, Color Blue, Material Die Cast Zinc, PVC, Overall Length 24 in, Height Not Applicable, Standards J560, Features Offered In Both Straight and 90 Degree Options to Support Mounting Configurations, Receptacle Is Recessed Mounted Into The Spacer to Repel Water, Thicker, Harder Durometer Mounting Spacer Won't Deform If Over-Torqued
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra A0120SBKVP Gravity Water Inlet Cap - Black (Carded) (A0120SBKVP)
- MARVEL MYSTERY OIL 16 Oz. Oil Additive Bottle, Red Clear, Liquid (MM12R)
- DV8 OFFROAD TRACTION BOARD W BAG OLIVE FINISH (RTB1-01OL)
- VELVAC Radiator Cap, 1" Deep, Stant #10206 (10206)
- GROTE Plug w/Guard, Die-Cast, 7-Pole (82-1019)
- GROTE Plug, 2-Pin, 16 Gauge, 24" (82-1038)
- GROTE Cable, 4 Cond, 14 ga., WH/BR/YL/GN, 100 ft. (82-5602)
- GROTE Cable, Trailer PVC, 4 Cond, 14 ga., 100 ft. (82-5600)
- GROTE Solenoid, Continous Duty, 3 Term, 100A, 12V (82-0308)
- GROTE Plug, Trailer, 1 Pole, Die Cast (82-0852)
- CURT Custom Wiring Harness, 4-Way Flat Output, Select Hyundai Palisade (56491)
- Grote Trailer Wiring