Shop All Trailer Wiring
Grote
Round Connector Socket, 24" L, Blue Color
Mfr # 87210
Zoro # G3374618
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 90 Degrees Die-Cast Receptacle with Solid Brass Pins/7-Way Female Plug
- Color Blue
- Finish Die Cast Zinc
- Features Offered In Both Straight and 90 Degree Options to Support Mounting Configurations, Receptacle Is Recessed Mounted Into The Spacer to Repel Water, Thicker, Harder Durometer Mounting Spacer Won't Deform If Over-Torqued
- Standards SAE j560
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 87210
- Zoro # G3374618
- UPC # 089373171159
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Length | 24 in |
Wire Length | 24" |
Overall Length | 24 in |
Details
Item | Ultra Seal G7 Receptacle |
Connection Type | 90 Degrees Die-Cast Receptacle with Solid Brass Pins/7-Way Female Plug |
Color | Blue |
Finish | Die Cast Zinc |
Features | Offered In Both Straight and 90 Degree Options to Support Mounting Configurations, Receptacle Is Recessed Mounted Into The Spacer to Repel Water, Thicker, Harder Durometer Mounting Spacer Won't Deform If Over-Torqued |
Standards | SAE j560 |
For Use With | Trailers |
Includes | Solid Brass Terminals, Zinc Die-Cast Plugs |
Material | Die Cast Zinc, PVC |
Product Type | Ultra Seal G7 Receptacle |
Description
Ultra Seal G7 Receptacle, Product Type Ultra Seal G7 Receptacle, Connection Type 90 Degrees Die-Cast Receptacle with Solid Brass Pins/7-Way Female Plug, For Use With Trailers, Color Gray, Blue, Material Die Cast Zinc, PVC, Overall Length 24 in, Height Not Applicable, Standards J560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING EMERG LTG-4 YEL-SUPERNOVA LED STROBE (77353)
- HOLLAND BAR STOOL CO 31 1/4 x 11 Boston Bruins Tire Cover (TCLGBosBruBK)
- DB ELECTRICAL Starter For Toyota Tacoma 1995-2004 Tundra 2000-2004 4Runner 1996; Snd0118 (410-52127)
- FUSION XS-X65SPW 6.5" Sports Grill Cover - White f/ XS Series Speakers (010-12878-00)
- GROTE Cable, PVC, 7 Cond, 14 ga., 100 ft. (82-5609)
- GROTE Cable, PVC, 6 Cond, 14 ga., 100 ft. (82-5604)
- GROTE Connector, Square, 6-Pole, 16 Gauge (82-1028)
- GROTE Plug, 2-Pin, 16 Gauge, 24" (82-1038)
- GROTE Solenoid, Continous Duty, 4 Term, 100A, 12V (82-0307)
- GROTE Protective Cap, 7-Pole Plug (82-1051)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (52016)
- Grote Trailer Wiring