Shop All Vehicle Bulbs & Lenses
Grote
Rope Lighting
Mfr # 60481
Zoro # G2084397
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volt Bulb 12
- Shape Round
- Length - Vehicle Lighting 50 ft
- Diameter - Vehicle Lighting 1/2 in
- Type Cut To Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 60481
- Zoro # G2084397
- UPC # 089373132839
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Length - Vehicle Lighting | 50 ft |
Diameter - Vehicle Lighting | 1/2 in |
Diameter | 1/2" |
Length | 50 ft. |
Overall Diameter | 1/2 in |
Overall Length | 50 ft |
Overall Height | 1/2 in |
Description
Rope Lighting, Flexibility Flexible, Shape Round, Operating Voltage 12V DC, Light Color White, IP Rating IP67, IP69K, Maximum Brightness Not Applicable, Electrical Connection Blunt Cut Wires, Overall Length 50 ft, Overall Width Not Applicable, Overall Height 1/2 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Standards Not Applicable, Lighting Technology LED, Current 0.07 A, Features 1 in Between LEDs, 1/2 in dia Rope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3005.2175 Post Trailer Guide-On - 45", Zinc-Plated Uprights with Zinc-Plated Hardware (3005.2175)
- BUYERS PRODUCTS Optional L-Bracket Riser Mounts for use with LED Directional/Warning Light Bar (8894050)
- WESTCLOX Clock Radio Am/Fm Led (80209)
- BEDSLIDE 1000 Classic 65" X 48" (10-6548-CLS)
- GROTE Dome Lamp, LED Flange Mount (61141)
- GROTE Spot Lamp, LED, Work Lamp, Clear (63601)
- GROTE Replacement Lens- Red- Us 440 Series Frn, 92792 (92792)
- GROTE Courtesy Lamp, LED, Slimlite (60581)
- GROTE fluorescent Lamp, Replacement (92911)
- GROTE Courtesy Light, LED, Slimlite With Switch (60591)
- SATCO 20W T3 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S4197)
- Grote Vehicle Bulbs & Lenses