Shop All Automotive Fuses
Grote
Rocker Switch, 3 Blade, Red, 25A, 7/8"
Mfr # 82-2130
Zoro # G5966447
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 3
- Switch Function On/Off
- Actuator Color Red
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-2130
- Zoro # G5966447
- UPC # 621935046606
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Dimensions
Mounting Hole Diameter | 1/2 in, 15/16 in |
Details
Item | Automotive Switch |
Contact Form | SPST |
Number of Connections | 3 |
Switch Function | On/Off |
Actuator Color | Red |
Body Color | Black |
Voltage Rating | 12V DC |
Switch Type | Rocker Switch |
Features | Corrosion Resistant |
Compatible Product Type | Cars, Heavy Duty Trucks, Marine Vessels |
Termination Style | Blade |
Description
Automotive Switch, Contact Form SPST, Number of Connections 3, Switch Function On/Off, Actuator Color Red, Body Color Black, Termination Style Blade, Compatible Product Type Cars, Heavy Duty Trucks, Marine Vessels, Features Corrosion Resistant, Mounting Hole Diameter 1/2 in, 15/16 in, Switch Type Rocker Switch, Voltage Rating 12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, SPDT, 20 to 200 psi (APAN41H012LB02200#-NSR)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 10kW LP/9kW NG, Air Cooled (7172)
- WIRE TRAK WireTrak Cable Raceway On a Roll - 0.75" W x 0.5" H Channel - 50 Ft Length (WT375-50)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 5/16", PK5 (6406-005E)
- GROTE Toggle Switch, On/Off, Glow, Red, 20A (82-1905)
- GROTE Switch Toggle, 25 Amp, ON/OFF/ON, SPDT (82-0315)
- GROTE Switch, Toggle, 50 Amp, ON/OFF, SPST (82-2227)
- GROTE Metripack Ball Switch (82-0465)
- GROTE Glass Fuse, Agc Assortment (82-AGC-60)
- GROTE Rocker Switch, On/Off, Green, 20A (82-1903)
- BATTERY DOCTOR Rocker Switch, 1/4" Male Terminal, Amber (20531)
- Grote Automotive Fuses