Shop All Automotive Reflectors
Grote
Replacement Lens, Shape: Round
Mfr # 90232
Zoro # G3491817
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Lens Color - Vehicle Lighting Red
- Width - Vehicle Lighting 1 in
- Diameter - Vehicle Lighting 4 in
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 90232
- Zoro # G3491817
- UPC # 089373004464
- Country of Origin United States
- Category Automotive Reflectors
Dimensions
Width - Vehicle Lighting | 1 in |
Diameter - Vehicle Lighting | 4 in |
Diameter | 4" |
Overall Diameter | 4 in |
Overall Depth | 1 1/16 in |
Details
Item | Replacement Lens |
Lens Shape - Vehicle Lighting | Round |
Lens Color - Vehicle Lighting | Red |
Material | Acrylic |
Color | Red |
For Use With | 50852, 50652, 50852-5, 50862-5, 55232, 55290, 55280, 50630, 50862, 50662, 55220 |
Shape | Round |
Lens Shape | Round |
Lens Material | Acrylic |
Compatible Light Type | Tail Light |
Compatible with Manufacturer Model Number | 50630, 50652, 50662, 50852, 50852-5, 50862, 50862-5, 55220, 55232, 55280, 55290 |
Lens Color | Red |
Compatible Manufacturer Part Number | 50630, 50652, 50662, 50852, 50852-5, 50862, 50862-5, 55220, 55232, 55280, 55290 |
Compatible Manufacturer Model Number | 50630, 50652, 50662, 50852, 50852-5, 50862, 50862-5, 55220, 55232, 55280, 55290 |
For Use with Mfr. Model Number | 50630, 50652, 50662, 50852, 50852-5, 50862, 50862-5, 55220, 55232, 55280, 55290 |
For Use With Mfr. Model Number | 50630, 50652, 50662, 50852, 50852-5, 50862, 50862-5, 55220, 55232, 55280, 55290 |
Description
Replacement Lens, Overall Height Not Applicable, Overall Depth 1 1/16 in, Overall Length Not Applicable, Lens Material Acrylic, Lens Color Red, Overall Diameter 4 in, Lens Shape Round, Compatible Light Type Tail Light, Compatible with Manufacturer Model Number 50630, 50652, 50662, 50852, 50852-5, 50862, 50862-5, 55220, 55232, 55280, 55290
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13375 (13375)
- GROCO Bronze Pipe Nipple - 1-1/2" NPT (PN-1500)
- KD TOOLS Universal Spline Sae Xl Gearbox Flex, 10 Piece Set, 120Xp (KDT86142)
- CTR Steering Tie Rod End, CE0019 (CE0019)
- GROTE Aluminum Reflector (40232-3)
- GROTE Reflector, Armored, Yellow, Dia 3 5/8 In (40193)
- GROTE Replacement Lens for 2CVR9 (91572)
- GROTE Reflector, Mini, Stick-On, Red, Rectangle (40132)
- GROTE Replacement Lens, Green (91964)
- GROTE Reflector, Red, Rectangular, 3-13/16" dia. (41152)
- GROTE Reflector-3- Red- Rnd Stick-On- Retail P, 40052-5 (40052-5)
- Grote Automotive Exterior Accessories