Shop All Automotive Reflectors
Grote
Replacement Lens, Red, Height: 2"
Mfr # 91962
Zoro # G3174044
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Square
- Lens Color - Vehicle Lighting Red
- Length - Vehicle Lighting 4 in
- Width - Vehicle Lighting 1 in
- Height - Vehicle Lighting 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 91962
- Zoro # G3174044
- UPC # 089373005294
- Country of Origin United States
- Category Automotive Reflectors
Dimensions
Length - Vehicle Lighting | 4 in |
Width - Vehicle Lighting | 1 in |
Height - Vehicle Lighting | 2 in |
Height | 2" |
Width | 1-1/8" |
Length | 4" |
Overall Length | 4 in |
Overall Height | 2 in |
Overall Depth | 3/4 in |
Description
Replacement Lens, Overall Height 2 in, Overall Depth 3/4 in, Overall Length 4 in, Lens Material Acrylic, Lens Color Red, Overall Diameter Not Applicable, Lens Shape Rectangular, Compatible Light Type Clearance and Marker Light, Compatible with Manufacturer Model Number 46792, G4602, G4602-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Wheel Bearing and Hub Assembly, BR931000 (BR931000)
- ILC Replacement for Imtra Ile14s-24/25 replacement light bulb lamp (ILE14S-24/25 IMTRA)
- GARMIN Transom Mnt DownV 500W ; Traditional 500W Transducer w/Temp-8-Pin (010-01960-01)
- STREAMLIGHT Stylus Pro LED - Orange (66128)
- GROTE Reflector, Screw-On, Yellow, Round, Dia 2 In (41013)
- GROTE Replacement Lens for 2VNL1, Red (90152)
- GROTE Reflector, Screw Mount, Red, Dia 2 1/2 In (40092)
- GROTE Reflector, Armored, Red, Dia 3 5/8 In (40192)
- GROTE Slow Emblem Reflector (71152)
- GROTE Reflector, Stick-On, Yellow, Oval (41033)
- GROTE Replacement Lens, Shape: Round (90232)
- Grote Automotive Exterior Accessories