Shop All Automotive Reflectors
Grote
Replacement Lens, Red
Mfr # 91582
Zoro # G1130394
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Lens Color - Vehicle Lighting Red
- Width - Vehicle Lighting 4 in
- Diameter - Vehicle Lighting 1 in
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 91582
- Zoro # G1130394
- UPC # 089373005096
- Country of Origin United States
- Category Automotive Reflectors
Dimensions
Width - Vehicle Lighting | 4 in |
Diameter - Vehicle Lighting | 1 in |
Overall Depth | 15/16 in |
Overall Diameter | 4 1/8 in |
Details
Item | Replacement Lens |
Lens Shape - Vehicle Lighting | Round |
Lens Color - Vehicle Lighting | Red |
Material | polycarbonate |
For Use With | 53000, 53052, 56052, 53020, 56000, 56020 |
Shape | Round |
Color | Red |
Lens Color | Red |
Lens Shape | Round |
Compatible Light Type | Tail Light |
Lens Material | Acrylic |
Compatible with Manufacturer Model Number | 53000, 53020, 53052, 56000, 56020, 56052 |
Compatible Manufacturer Part Number | 53000, 53020, 53052, 56000, 56020, 56052 |
Compatible Manufacturer Model Number | 53000, 53020, 53052, 56000, 56020, 56052 |
For Use with Mfr. Model Number | 53000, 53020, 53052, 56000, 56020, 56052 |
For Use With Mfr. Model Number | 53000, 53020, 53052, 56000, 56020, 56052 |
Description
Replacement Lens, Overall Height Not Applicable, Overall Depth 15/16 in, Overall Length Not Applicable, Lens Material Acrylic, Lens Color Red, Overall Diameter 4 1/8 in, Lens Shape Round, Compatible Light Type Tail Light, Compatible with Manufacturer Model Number 53000, 53020, 53052, 56000, 56020, 56052
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-9/32 x 4-7/32 x 4-9/32 In (151-30)
- SUBURBAN MANUFACTURING Suburban Water Heater Radius Door; Polar White (6261APW)
- TACO MARINE 70 Flexible Black Rub Rail Insert 1-3/16" x 1/2" (V12-4144BKA70-1)
- WILTON JTJ-10ST, 10T Toe Jack (JTJ-10ST)
- GROTE Reflector, Yellow, Round Shape, 3-5/16" dia (40153)
- GROTE Replacement Lens, Diameter: 4-1/2" (90012)
- GROTE Reflector, Red, Rectangular, 3-13/16" dia. (41152)
- GROTE Replacement Lens for 55430, Yellow (90483)
- GROTE Rflctr- 3- Yel- Alum- 2-Hole Mntg- Retai Reflector, 40233-5 (40233-5)
- GROTE Stick On Reflector (40133-3)
- GROTE Reflector, Stick-On, Red, Oval (41032)
- Grote Automotive Exterior Accessories