Shop All Automotive Reflectors
Grote
Replacement Lens, Rectangle, Red
Mfr # 91042
Zoro # G2750666
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Lens Color - Vehicle Lighting Red
- Length - Vehicle Lighting 6 in
- Width - Vehicle Lighting 1 in
- Height - Vehicle Lighting 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 91042
- Zoro # G2750666
- UPC # 089373004877
- Country of Origin United States
- Category Automotive Reflectors
Dimensions
Length - Vehicle Lighting | 6 in |
Width - Vehicle Lighting | 1 in |
Height - Vehicle Lighting | 1 in |
Width | 2" |
Length | 5-7/8" |
Overall Depth | 1 in |
Overall Height | 1 in |
Overall Length | 6 in |
Description
Replacement Lens, Overall Height 1 in, Overall Depth 1 in, Overall Length 6 in, Lens Material Polycarbonate, Lens Color Red, Overall Diameter Not Applicable, Lens Shape Rectangular, Compatible Light Type Clearance and Marker Light, Compatible with Manufacturer Model Number 46302
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Brake, Full Union, 3/8" (011041)
- WEATHERTECH Front FloorLiner, 4415141 (4415141)
- MAG 1 5 gal Pail, Hydraulic Oil, Not Specified ISO Viscosity, Not Specified SAE (MAG00525)
- ILC Replacement for Perko 374-4 replacement light bulb lamp (374-4 PERKO)
- GROTE Reflector, Screw Mount, Red, Dia 2 1/2 In (40092)
- GROTE Replacement Lens for 2VNL1, Red (90152)
- GROTE Rflctr- Yel- Mini Stick-On Rect.-Retail, 40133-5 (40133-5)
- GROTE Replacement Lens for 2VNL3, Red (90162)
- GROTE Replacement Lens for 55430, Yellow (90483)
- GROTE Reflector, Red, Rectangular, 3-13/16" dia. (41152)
- GROTE Reflector- Red- Mini Stick-On Rect.- Ret, 40132-5 (40132-5)
- Grote Automotive Exterior Accessories