Shop All Automotive Reflectors
Grote
Replacement Lens, Length - Vehicle Lighting: 4 in
Mfr # 91963
Zoro # G2946273
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Square
- Lens Color - Vehicle Lighting Yellow
- Length - Vehicle Lighting 4 in
- Width - Vehicle Lighting 1 in
- Height - Vehicle Lighting 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 91963
- Zoro # G2946273
- UPC # 089373005300
- Country of Origin United States
- Category Automotive Reflectors
Dimensions
Length - Vehicle Lighting | 4 in |
Width - Vehicle Lighting | 1 in |
Height - Vehicle Lighting | 2 in |
Overall Depth | 3/4 in |
Overall Length | 4 in |
Overall Height | 2 in |
Details
Item | Replacement Lens |
Lens Shape - Vehicle Lighting | Square |
Lens Color - Vehicle Lighting | Yellow |
Material | Acrylic |
For Use With | g4603, 46793, 46783 |
Lens Color | Amber |
Compatible Light Type | Clearance and Marker Light |
Compatible with Manufacturer Model Number | 46783, 46793, G4603 |
Lens Shape | Rectangular |
Lens Material | Acrylic |
Compatible Manufacturer Part Number | 46783, 46793, G4603 |
Compatible Manufacturer Model Number | 46783, 46793, G4603 |
For Use with Mfr. Model Number | 46783, 46793, G4603 |
For Use With Mfr. Model Number | 46783, 46793, G4603 |
Description
Replacement Lens, Overall Height 2 in, Overall Depth 3/4 in, Overall Length 4 in, Lens Material Acrylic, Lens Color Amber, Overall Diameter Not Applicable, Lens Shape Rectangular, Compatible Light Type Clearance and Marker Light, Compatible with Manufacturer Model Number 46783, 46793, G4603
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUR 2x Air + 2x Cabin Filter 4 Total Kit For Lexus GS350 IS250 IS300 IS200t IS350 RC350 (KFL-100848)
- ROADPRO Automotive Replacement Bulbs, 1156 LED (RP1156LED/2)
- GROTE Lamp, LED, L 2-1/2 In, W 3/4 In, Red (G1042)
- ASSOCIATED EQUIPMENT Polarized A/N Plug, Red, DC (6216)
- GROTE Replacement Lens for 2VNL6, Red (90172)
- GROTE Reflector, Armored, Yellow, Dia 4 11/16 In (40233)
- GROTE Reflector, Yellow, Round Shape, 3-5/16" dia (40153)
- GROTE Replacement Lens for 2FDL7, Yellow (90373)
- GROTE Replacement Lens for 2CVR9 (91572)
- GROTE Reflector, Mini, Stick-On, Red, Rectangle (40132)
- PETERSON MANUFACTURING Amber Lens 438 Length x 118 Width Rectangular Without Housing Mounts With 2 Screws (V487A)
- Grote Automotive Reflectors