Shop All Automotive Reflectors
Grote
Replacement Lens, Green
Mfr # 91964
Zoro # G2402714
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Square
- Lens Color - Vehicle Lighting Green
- Length - Vehicle Lighting 4 in
- Width - Vehicle Lighting 1 in
- Height - Vehicle Lighting 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 91964
- Zoro # G2402714
- UPC # 089373450360
- Country of Origin United States
- Category Automotive Reflectors
Dimensions
Length - Vehicle Lighting | 4 in |
Width - Vehicle Lighting | 1 in |
Height - Vehicle Lighting | 2 in |
Overall Depth | 1 in |
Overall Length | 4 in |
Overall Height | 2 in |
Details
Item | Replacement Lens |
Lens Shape - Vehicle Lighting | Square |
Lens Color - Vehicle Lighting | Green |
For Use With | 46792, 46793, 46782, 46792-5, 46793-5, 46783 |
Compatible Light Type | Clearance and Marker Light |
Compatible with Manufacturer Model Number | 46782, 46783, 46792, 46792-5, 46793, 46793-5 |
Lens Shape | Rectangular |
Lens Material | Polycarbonate |
Lens Color | Green |
Compatible Manufacturer Part Number | 46782, 46783, 46792, 46792-5, 46793, 46793-5 |
Compatible Manufacturer Model Number | 46782, 46783, 46792, 46792-5, 46793, 46793-5 |
For Use with Mfr. Model Number | 46782, 46783, 46792, 46792-5, 46793, 46793-5 |
For Use With Mfr. Model Number | 46782, 46783, 46792, 46792-5, 46793, 46793-5 |
Description
Replacement Lens, Overall Height 2 in, Overall Depth 1 in, Overall Length 4 in, Lens Material Polycarbonate, Lens Color Green, Overall Diameter Not Applicable, Lens Shape Rectangular, Compatible Light Type Clearance and Marker Light, Compatible with Manufacturer Model Number 46782, 46783, 46792, 46792-5, 46793, 46793-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Quick Link, 2200 lb., 3/8", 82933 (82933)
- WAI GLOBAL POWER WINDOW REGULATOR ONLY, WPR5383LB (WPR5383LB)
- MOTOR MEDIC Starting Fluid, 7.5 oz., Can, Red (M3911)
- LIPPERT 10IN X 2.25IN RH ELECTRIC BRAKE ASSEMBLY, 4-BOLT: 3500# AXLE (298274)
- GROTE Reflector, Yellow, Round, 3/12" Dia (40153-3)
- GROTE Replacement Lens for 2CVR9 (91572)
- GROTE Reflector, Stick-On, Yellow, Round, Dia 3 In (40053)
- GROTE Replacement Lens, Length: 4" (90123)
- GROTE Reflector, Screw Mount, Red, Dia 3-1/4 In (40152)
- GROTE Reflector, Mini, Stick-On, Yellow, Rectangle (40133)
- GROTE Rflctr- Yel- Mini Stick-On Rect.-Retail, 40133-5 (40133-5)
- Grote Automotive Exterior Accessories