Shop All Automotive Reflectors
Grote
Replacement Lens for 61861 Style Lamps
Mfr # 90401
Zoro # G3485246
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Lens Color - Vehicle Lighting Clear
- Length - Vehicle Lighting 5 in
- Height - Vehicle Lighting 2 in
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 90401
- Zoro # G3485246
- UPC # 089373004716
- Country of Origin Taiwan, Province of China
- Category Automotive Reflectors
Dimensions
Length - Vehicle Lighting | 5 in |
Height - Vehicle Lighting | 2 in |
Overall Height | 2 3/16 in |
Overall Length | 5 3/16 in |
Overall Depth | 9/16 in |
Details
Item | Replacement Lens |
Lens Shape - Vehicle Lighting | Rectangular |
Lens Color - Vehicle Lighting | Clear |
Material | polycarbonate |
Shape | Rectangle |
Color | Clear |
For Use With | 61861, 61871, 61931, 61890, 61921, 61991, 61961, 61760, 61031 |
Lens Color | Clear |
Compatible with Manufacturer Model Number | 61031, 61760, 61861, 61871, 61890, 61921, 61931, 61961, 61991 |
Lens Shape | Rectangular |
Lens Material | Polycarbonate |
Compatible Light Type | Dome Light |
Compatible Manufacturer Part Number | 61031, 61760, 61861, 61871, 61890, 61921, 61931, 61961, 61991 |
Compatible Manufacturer Model Number | 61031, 61760, 61861, 61871, 61890, 61921, 61931, 61961, 61991 |
For Use with Mfr. Model Number | 61031, 61760, 61861, 61871, 61890, 61921, 61931, 61961, 61991 |
For Use With Mfr. Model Number | 61031, 61760, 61861, 61871, 61890, 61921, 61931, 61961, 61991 |
Description
Replacement Lens, Overall Height 2 3/16 in, Overall Depth 9/16 in, Overall Length 5 3/16 in, Lens Material Polycarbonate, Lens Color Clear, Overall Diameter Not Applicable, Lens Shape Rectangular, Compatible Light Type Dome Light, Compatible with Manufacturer Model Number 61031, 61760, 61861, 61871, 61890, 61921, 61931, 61961, 61991
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Degreaser Bowl (F77201)
- TIMKEN Wheel Seal, 416273 (416273)
- STEELCRAFT AUTOMOTIVE 09-14 F150 ELEVATION FRONT BUMPER REPLACEMENT (60-11360)
- ILB GOLD Stator Regulator, Replacement For Wai Global L105746 (L105746)
- GROTE Stick On Reflector (40132-3)
- GROTE Reflector-2.5- Red-Round Stick-On- Pair, 40072-5 (40072-5)
- GROTE Reflector, Screw-On, Red, Round, Dia 2 In (41012)
- GROTE Reflector, Screw Mount, Red, Dia 2 1/2 In (40092)
- GROTE Replacement Lens for 2CVR9 (91572)
- GROTE Reflector, Armored, Yellow, Dia 3 5/8 In (40193)
- GROTE Replacement Lens for 2VNN8, Yellow (90203)
- Grote Automotive Exterior Accessories