Shop All Automotive Reflectors
This Product is Discontinued
Grote
Replacement Lens for 2CWN2, Clear (Discontinued)
Mfr # 90221
Zoro # G1645524
This Product is Discontinued
Key Features
- Lens Shape - Vehicle Lighting Round
- Lens Color - Vehicle Lighting Clear
- Length - Vehicle Lighting 4 in
- Width - Vehicle Lighting 1 in
- Height - Vehicle Lighting 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 90221
- Zoro # G1645524
- UPC # 089373004457
- Country of Origin Taiwan, Province of China
- Category Automotive Reflectors
Dimensions
Length - Vehicle Lighting | 4 in |
Width - Vehicle Lighting | 1 in |
Height - Vehicle Lighting | 1 in |
Overall Depth | 1 in |
Details
Item | Replacement Lens |
Lens Shape - Vehicle Lighting | Round |
Lens Color - Vehicle Lighting | Clear |
Material | polycarbonate |
For Use With | 62011, 62021 |
Color | Clear |
Shape | Round |
Lens Color | Clear |
Lens Shape | Round |
Lens Material | Acrylic |
Compatible Light Type | Backup Light, License Plate Light |
Compatible with Manufacturer Model Number | 62011, 62021 |
Compatible Manufacturer Part Number | 62011, 62021 |
Compatible Manufacturer Model Number | 62011, 62021 |
For Use with Mfr. Model Number | 62011, 62021 |
For Use With Mfr. Model Number | 62011, 62021 |
Description
Replacement Lens, Overall Height Not Applicable, Overall Depth 1 in, Overall Length Not Applicable, Lens Material Acrylic, Lens Color Clear, Lens Shape Round, Compatible Light Type Backup Light, License Plate Light, Compatible with Manufacturer Model Number 62011, 62021
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.