Shop All Automotive Reflectors
Grote
Reflector, Yellow, Round Shape, 3-5/16" dia
Mfr # 40153
Zoro # G1574507
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Lens Color - Vehicle Lighting Yellow
- Length - Vehicle Lighting 3 5/16 in
- Width - Vehicle Lighting 3 5/16 in
- Height - Vehicle Lighting 3 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 40153
- Zoro # G1574507
- UPC # 089373284699
- Country of Origin China
- Category Automotive Reflectors
Dimensions
Length - Vehicle Lighting | 3 5/16 in |
Width - Vehicle Lighting | 3 5/16 in |
Height - Vehicle Lighting | 3 5/16 in |
Diameter - Vehicle Lighting | 3 1/2 in |
Diameter | 3-5/16" |
Length | 13/32" |
Height | 3-5/16" |
Width | 3-5/16" |
Overall Width | 3 5/16 in |
Overall Diameter | 3 1/2 in |
Overall Length | 3 5/16 in |
Description
Reflector, Mounting Style Adhesive, Round, Amber, Overall Width 3 5/16 in, Overall Length 3 5/16 in, Overall Diameter 3 1/2 in, Federal Motor Vehicle Safety Standards Met SAE A, Mounting Hardware Included Yes, Permanence Removable, Reflector Material Acrylic, Standards FMVSS, SAE A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME VISION Wiper Blade (PRIMPBB22)
- PUROLATOR Purolator A50831 PurolatorONE Advanced Air Filter (A50831)
- MTD Starter Hsg Asm R (753-05769)
- CURT SecureLatch Pintle Hook (24,000 lbs., 2-1/2" or 3" Lunette) (48505)
- GROTE Replacement Lens, Length: 4" (90123)
- GROTE Reflector, Red, Rectangular, 3-13/16" dia. (41152)
- GROTE Stick On Reflector (40132-3)
- GROTE Reflector, Armored, Yellow, Dia 3 5/8 In (40193)
- GROTE Reflector, Stick-On, Red, Round, Dia 2 In (41002)
- GROTE Reflector-3- Red- Rnd Stick-On- Retail P, 40052-5 (40052-5)
- BETTS SPRING Set - Conspicuity Strip, Straight, Aluminum (RT25)
- Grote Automotive Reflectors