Shop All Automotive Reflectors
Grote
Reflector, Stick-On, Yellow, Dia 2 1/2
Mfr # 40073
Zoro # G2156716
product price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Lens Color - Vehicle Lighting Yellow
- Length - Vehicle Lighting 2 1/2 in
- Width - Vehicle Lighting 2 1/2 in
- Height - Vehicle Lighting 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 40073
- Zoro # G2156716
- UPC # 089373284453
- Country of Origin United States
- Category Automotive Reflectors
Dimensions
Length - Vehicle Lighting | 2 1/2 in |
Width - Vehicle Lighting | 2 1/2 in |
Height - Vehicle Lighting | 2 1/2 in |
Diameter - Vehicle Lighting | 2 1/2 in |
Diameter | 2-1/2" |
Overall Diameter | 2 1/2 in |
Overall Width | 2 1/2 in |
Overall Length | 2 1/2 in |
Description
Reflector, Mounting Style Adhesive, Round, Amber, Overall Width 2 1/2 in, Overall Length 2 1/2 in, Overall Diameter 2 1/2 in, Federal Motor Vehicle Safety Standards Met SAE A, Indoor or Outdoor Use Outdoor, Mounting Hardware Included Yes, Permanence Permanent, Reflector Material Acrylic, Standards FMVSS, SAE A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT HEAVY DUTY, BLACK STEEL UNDERBODY TOOL BOX 36INLX18INWX18INH (65210125)
- CURT Hitch Lock w/5/8" Adapter, 23506 (23506)
- RETRAC Head, Mirror, West Coast, 1159H 7 In. X 16 In. Oe Style Polished Stainless (601285)
- AMERICAN FORGE & FOUNDRY Aluminum Floor Jacks (208)
- GROTE Replacement Lens for 2VNL1, Red (90152)
- GROTE Reflector, Sealed, Stick-On, Red, Dia 3 In (40062)
- GROTE Rflctr- 3- Yel- Alum- 2-Hole Mntg- Retai Reflector, 40233-5 (40233-5)
- GROTE Reflector, Yellow, Round, 3/12" Dia (40153-3)
- GROTE Reflector, Screw-On, Yellow, Round, Dia 2 In (41013)
- GROTE Reflector- Red- Mini Stick-On Rect.- Ret, 40132-5 (40132-5)
- GROTE Reflector, Armored, Yellow, Dia 4 11/16 In (40233)
- Grote Automotive Exterior Accessories