Shop All Automotive Reflectors
Grote
Reflector, Armored, Yellow, Dia 3 5/8 In
Mfr # 40193
Zoro # G2184603
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Round
- Lens Color - Vehicle Lighting Yellow
- Length - Vehicle Lighting 4 11/16 in
- Width - Vehicle Lighting 3/4 in
- Height - Vehicle Lighting 4 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 40193
- Zoro # G2184603
- UPC # 089373445502
- Country of Origin Taiwan, Province of China
- Category Automotive Reflectors
Dimensions
Length - Vehicle Lighting | 4 11/16 in |
Width - Vehicle Lighting | 3/4 in |
Height - Vehicle Lighting | 4 11/16 in |
Diameter - Vehicle Lighting | 3 5/8 in |
Diameter | 3-5/8" |
Width | 3/4" |
Overall Diameter | 3 5/8 in |
Mounting Hole Diameter | 3 15/16 in |
Overall Length | 4 11/16 in |
Overall Width | 3/4 in |
Description
Reflector, Mounting Style Screws, Bolts, or Rivets, Round, Amber, Overall Width 3/4 in, Overall Length 4 11/16 in, Overall Diameter 3 5/8 in, Federal Motor Vehicle Safety Standards Met SAE A, Housing Material Steel, Indoor or Outdoor Use Outdoor, Mounting Hardware Included Yes, Mounting Hole Diameter 3 15/16 in, Number of Mounting Holes 2, Permanence Removable, Reflector Material Acrylic, Standards FMVSS, SAE A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tow Strap, L 20 ft., WLL 10700 lb. (TS2802TX20)
- WAGNER BRAKES Severeduty Disc Pad Set, Sx1330 (SX1330)
- ILC Replacement for Polaris 4010253 replacement light bulb lamp (4010253 POLARIS)
- VALTERRA NO-FUSS FLUSH WITH CHECK VALVE, CARDED (A70)
- GROTE Reflector, Armored, Yellow, Dia 4 11/16 In (40233)
- GROTE Reflector, Stick-On, Red, Round, Dia 2 In (41002)
- GROTE Replacement Lens for 2VNL2, Amber (90153)
- GROTE Reflector, Mini, Stick-On, Red, Rectangle (40132)
- GROTE Replacement Lens for 2VNN8, Yellow (90203)
- GROTE Reflector, Armored, Red, Dia 3 5/8 In (40192)
- GROTE Replacement Lens for 2FDL7, Yellow (90373)
- Grote Automotive Reflectors