Shop All Turn Signal Lights, and Side Marker Lights
This Product is Discontinued
Grote
RED, LED TRAILER LIGHTING KIT, W/CLR/MKR (Discontinued)
Mfr # 65870-5
Zoro # G2568513
This Product is Discontinued
Key Features
- Lighting Technology - Vehicle Lighting LED
- Height - Vehicle Lighting 4 49/64 in
- Width - Vehicle Lighting 3 1/32 in
- Length - Vehicle Lighting 4 27/32 in
- Mounting - Vehicle Lighting Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 65870-5
- Zoro # G2568513
- UPC # 089373153650
- Country of Origin Taiwan, Province of China
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height - Vehicle Lighting | 4 49/64 in |
Width - Vehicle Lighting | 3 1/32 in |
Length - Vehicle Lighting | 4 27/32 in |
Wire Length - Vehicle Lighting | 4', 25' |
Details
Item | Trailer Lighting Kit |
Lighting Technology - Vehicle Lighting | LED |
Mounting - Vehicle Lighting | Permanent |
Wiring Connection - Vehicle Lighting | Wire Harness |
Type | Square |
Current Drawn - Vehicle Lighting | 0.26A/0.16A/0.03A |
Includes | 2 Lamps, 2 Clearance Markers, License Bracket, Harness, Hardware |
Hardware Included - Vehicle Lighting | 1 Spring Washer, 1 Hex Nut, 5 Bolts, 4 Washers, 4 Flat Washers, 9 Butt Terminals, 3 Ring Terminals, 6 Clips, 3 Screws |
Finish | Red/Yellow |
Material | Acrylic/Polypropylene/ABS |
Standards | CMVSS 108, FMVSS 108 |
Voltage | 12 |
Submersible - Vehicle Lighting | Yes |
Sub-Category | Trailer Lighting Kit |
Description
Trailer Lighting Kit, Standards CMVSS 108, FMVSS 108
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.