Shop All Vehicle Bulbs & Lenses
Grote
Rectangular Dome Lamp w/Motion Sensor
Mfr # 61F61
Zoro # G3704267
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Mounting Centers 5 69/100 in
- Lens Color - Vehicle Lighting White
- Mounting - Vehicle Lighting Recessed
- Current Rating 1.75A
- Volt Bulb 9 to 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 61F61
- Zoro # G3704267
- UPC # 089373149653
- Country of Origin Canada
- Category Vehicle Bulbs & Lenses
Dimensions
Length - Vehicle Lighting | 18 1/4 in |
Width - Vehicle Lighting | 1 in |
Height - Vehicle Lighting | 5 3/4 in |
Overall Height | 5 3/4 in |
Overall Length | 18 1/4 in |
Overall Width | 1 in |
Description
Dome Light, Shape Rectangular, Operating Voltage 9-13V DC, Lens Color Clear, Overall Diameter Not Applicable, Maximum Brightness 800 lm, Electrical Connection Bullet Connector, Overall Length 18 1/4 in, Includes Electrical Connection Electrical Connection Included, Overall Width 1 in, Overall Height 5 3/4 in, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Recessed, Mount Type Screw, Standards Not Applicable, Series WhiteLight Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER BUYER'S U3L6FE Replacement/Interchange Spin-On Filter (MF0058058)
- DONALDSON Hydraulic Filter Cartridge (P555603)
- STENS Fan Belt For Hustler 932558 And 934604 Raptor Sd With 54" Deck 604817 (266-162)
- HELLA Hella NaviLED 360 2 NM Anchor Lamp With Compact Surface Mount Base (980960011)
- GROTE Lens Clear, 4-1/2 In., Rectangle, 12V (09681)
- GROTE 200 Series Lamp Replacement, Glass Lens (09561)
- GROTE Interior Utility Lamp, Clear (61501)
- GROTE Clr/Mkr Lamp- 2.5- Oval- Red- Supernoval, 47012 (47012)
- GROTE Courtesy Lamp, Chrome-Plated, Clear (60251)
- GROTE Clr/Mkr- Red- Sld- Sngl Bulb- Bkt Kit- R, 46422-5 (46422-5)
- LUMILEDS Nightguide Platinum Headlight 9012 (9012NGPS2)
- Grote Automotive Lighting