Shop All Automotive Mirrors
Grote
Rear View Mirror, 10 x 2-7/16 In
Mfr # 18302-5
Zoro # G1861422
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width (In.) 10 in
- Color Black
- Total Length (In.) 2 7/16 in
- Arm Length (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 18302-5
- Zoro # G1861422
- UPC # 089373183022
- Country of Origin Taiwan, Province of China
- Category Automotive Mirrors
Dimensions
Width (In.) | 10 in |
Total Length (In.) | 2 7/16 in |
Arm Length (In.) | 3 in |
Arm Length | 3 in |
Mirror Size | 2 7/16 in x 10 in |
Overall Width | 10 in |
Mirror Height | 2 7/16 in |
Mirror Width | 10 in |
Details
Shape | Rectangular |
Color | Black |
Item | Rear View Mirror |
Motorized | No |
Includes | Adhesive, Mirror, Mount |
Heated | No |
Mounting Style | Stick-On Adhesive |
Backing Color | Black |
Mirror Type | Rear View |
Backing Material | Polypropylene |
Mirror Profile | Flat |
Adjustable | Yes |
Description
Rear View Mirror, Rectangular, Flat, Heated No, Motorized No, Adjustable Yes, Arm Length 3 in, Backing Color Black, Backing Material Polypropylene, Mirror Height 2 7/16 in, Mirror Size 2 7/16 in x 10 in, Mirror Width 10 in, Mirror Type Rear View
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Blue Lens With Integrated Le (XVBC2B6)
- CTA MANUFACTURING Set 3Pc Spring Band Clamp Locking Tool (CTA7396)
- WEATHER GUARD Truck Box, Topside, Aluminum, 64-1/4"W, Black, 10.8 cu. ft. (365-5-02)
- CRP PRODUCTS TRANSMISSION SERVICE KIT (TSK0019)
- GROTE Mirror- 5- Ss- Rnd Clampon Stack&Spot As, 28033-5 (28033-5)
- GROTE Elliptical Mirror, 8-3/4 In, Convex (12272-5)
- GROTE Remote Control Mirror (28461)
- GROTE Mirror-Black-Hot Spot-Retail Pack, 12312-5 (12312-5)
- GROTE Mirror- 4X5-1/2- Stickon Convex- Retailp, 12164-5 (12164-5)
- GROTE Mirror- 7X16- Whte- Oe- Flat Ribbedback, 16091 (16091)
- CIPA USA CIPA 49302 Round 3.75" Stick-On Convex HotSpot Mirror (6302.4003)
- Grote Automotive Mirrors