Shop All Automotive Flood & Spotlights
Grote
Quad 1000 R23 Dt
Mfr # 63Y81
Zoro # G410789974
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features All Weather Design Means Consistent, Reliable Light for the Task Duration Regardless of Conditions, Hardened Lens to Prevent Scratches or Fading from Exposure to the Sun, Highest Quality Electronic Components and Advanced Grote Circuit Design Provides Electronically Quiet Operation. this Ensures Long Life, Consistent Light Output and Protection from Voltage Spikes and Electromagnetic Interference, Water-tight Even when Using High Pressure Cleaners
- Housing Color Black
- Wattage 26 W
- Lighting Technology LED
- Maximum Brightness 1,200 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 63Y81
- Zoro # G410789974
- UPC # 089373020853
- Country of Origin United States
- Category Automotive Flood & Spotlights
Dimensions
Overall Height | 4 15/16 in |
Overall Depth | 2 5/16 in |
Overall Width | 3 15/16 in |
Details
Features | All Weather Design Means Consistent, Reliable Light for the Task Duration Regardless of Conditions, Hardened Lens to Prevent Scratches or Fading from Exposure to the Sun, Highest Quality Electronic Components and Advanced Grote Circuit Design Provides Electronically Quiet Operation. this Ensures Long Life, Consistent Light Output and Protection from Voltage Spikes and Electromagnetic Interference, Water-tight Even when Using High Pressure Cleaners |
Housing Color | Black |
Wattage | 26 W |
Lighting Technology | LED |
Item | Quad 1000 R23 DT |
Maximum Brightness | 1,200 lm |
Standards | ECE |
Maximum Operating Temperature | 122 Degrees F |
Lens Material | Polycarbonate |
Housing Material | Aluminum |
Minimum Operating Temperature | -40 Degrees F |
Electrical Connection | Deutsch |
Head Shape | Square |
Current | 1.9 A @ 14V DC |
IP Rating | IP69K |
Beam Type | Flood |
Description
Quad 1000 R23 DT, IP Rating IP69K, Beam Type Flood, Overall Depth 2 5/16 in, Operating Voltage 12V DC, Lighting Technology LED, Overall Height 4 15/16 in, Head Shape Square, Overall Width 3 15/16 in, Electrical Connection Deutsch, Standards ECE, Wattage 26 W, Current 1.9 A @ 14V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Magnetic Tray, Dimensions:149.9mm Dia./ 5.9" Dia. (E633)
- BANDO Serpentine Belt, 4PK800 (4PK800)
- SURTRACK AXLE Cv Axle Shaft, Gm-8224 (GM-8224)
- MAIN FILTER WIX K43B627 Replacement/Interchange Spin-On Filter (MF0057996)
- GROTE Trilliant Cube Led Wide Flood (63991-5)
- GROTE 4X6- Clr- Hlgn Spot- Rect.Rbr Work- Reta Work Lamp, 63221-5 (63221-5)
- GROTE Clear-Spot-Large Rect. Work- Retail Pk, 63191-5 (63191-5)
- TIGER LIGHTS Rechargeable LED Magnetic Work Light 3 3/8 Length, Flashing/Flood Off-Road Light (TL2460)
- BUYERS PRODUCTS Surface Mount Light Kit, Red, 2.5" (5622103)
- BUYERS PRODUCTS 1.5 Inch Clear Round License/Utility Light With 4 LED (5621534)
- OPTRONICS Red Identification Light Bar (MCL78RB)
- Grote Automotive Lighting