Shop All Automotive Work & Scene Lighting
Grote
Quad 1000 R23 Dt
Mfr # 63Y81-3
Zoro # G910877270
product price: $124.99
/ea
Sold in multiples of 8 for $999.92
Free Shipping & Returns
$999.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 26 W
- Housing Material Aluminum
- IP Rating IP69K
- Current 1.9 A @ 14V DC
- Overall Height 4 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 63Y81-3
- Zoro # G910877270
- UPC # 089373020884
- Country of Origin United States
- Category Automotive Work & Scene Lighting
Dimensions
Overall Height | 4 15/16 in |
Overall Depth | 2 5/16 in |
Overall Width | 3 15/16 in |
Details
Wattage | 26 W |
Housing Material | Aluminum |
IP Rating | IP69K |
Current | 1.9 A @ 14V DC |
Item | Quad 1000 R23 DT |
Head Shape | Square |
Electrical Connection | DT Connector |
Standards | ECE |
Beam Type | Flood |
Housing Color | Black |
Lens Material | Polycarbonate |
Features | All Weather Design Means Consistent, Reliable Light for the Task Duration Regardless of Conditions, Hardened Lens to Prevent Scratches or Fading from Exposure to the Sun, Highest Quality Electronic Components and Advanced Grote Circuit Design Provides Electronically Quiet Operation. this Ensures Long Life, Consistent Light Output and Protection from Voltage Spikes and Electromagnetic Interference, Water-tight Even when Using High Pressure Cleaners |
Maximum Operating Temperature | 122 Degrees F |
Maximum Brightness | 1,200 lm |
Lighting Technology | LED |
Minimum Operating Temperature | -40 Degrees F |
Description
Quad 1000 R23 DT, IP Rating IP69K, Beam Type Flood, Overall Depth 2 5/16 in, Operating Voltage 12V DC, Lighting Technology LED, Overall Height 4 15/16 in, Head Shape Square, Overall Width 3 15/16 in, Electrical Connection DT Connector, Standards ECE, Wattage 26 W, Current 1.9 A @ 14V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOATBUCKLE Retractable Transom Tie-Down System - 1" x 72" (F106877)
- TIMKEN Wheel Bearing - Rear, LM48548 (LM48548)
- TIMKEN Timken Seal, 227530 (227530)
- PETERSON MANUFACTURING IDENTIFICATION BAR LIGHT RED (107-3R)
- GROTE LED Lamp (BZ201-5)
- GROTE Work Light, 1600 lm, Round, LED, 6" H (BZ101-5)
- GROTE Led Work Lamp (64W11)
- GROTE Vertex-Super Led-Yel-Hide-A-Way Light, 77933 (77933)
- GROTE Work Light, Square, LED, 1200 lm, 12/24VDC (63981)
- GROTE Work Light Bar, 1100 lm, Rectangular, LED (64M11-5)
- FEDERAL SIGNAL LED Scene Light COM9,1730 Raw Lumen (COM9-W)
- Grote Automotive Work & Scene Lighting