Shop All Automotive Flood & Spotlights
Grote
Quad 1000 R23 Dt
Mfr # 63Y61
Zoro # G210789990
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 26 W
- Features All Weather Design Means Consistent, Reliable Light for the Task Duration Regardless of Conditions, Hardened Lens to Prevent Scratches or Fading from Exposure to the Sun, Highest Quality Electronic Components and Advanced Grote Circuit Design Provides Electronically Quiet Operation. this Ensures Long Life, Consistent Light Output and Protection from Voltage Spikes and Electromagnetic Interference, Water-tight Even when Using High Pressure Cleaners
- Housing Color Black
- Lighting Technology LED
- Overall Width 3 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 63Y61
- Zoro # G210789990
- UPC # 089373020891
- Country of Origin United States
- Category Automotive Flood & Spotlights
Dimensions
Overall Width | 3 15/16 in |
Overall Height | 4 15/16 in |
Overall Depth | 2 5/16 in |
Details
Item | Quad 1000 R23 DT |
Wattage | 26 W |
Features | All Weather Design Means Consistent, Reliable Light for the Task Duration Regardless of Conditions, Hardened Lens to Prevent Scratches or Fading from Exposure to the Sun, Highest Quality Electronic Components and Advanced Grote Circuit Design Provides Electronically Quiet Operation. this Ensures Long Life, Consistent Light Output and Protection from Voltage Spikes and Electromagnetic Interference, Water-tight Even when Using High Pressure Cleaners |
Housing Color | Black |
Lighting Technology | LED |
IP Rating | IP69K |
Housing Material | Aluminum |
Maximum Brightness | 1,200 lm |
Current | 0.75 A @ 28V DC, 1.5 A @ 14V DC |
Standards | CE |
Lens Material | Polycarbonate |
Beam Type | Flood |
Minimum Operating Temperature | -40 Degrees F |
Electrical Connection | Deutsch |
Maximum Operating Temperature | 122 Degrees F |
Description
Quad 1000 R23 DT, IP Rating IP69K, Beam Type Flood, Overall Depth 2 5/16 in, Operating Voltage 9-32V DC, Lighting Technology LED, Overall Height 4 15/16 in, Overall Width 3 15/16 in, Electrical Connection Deutsch, Standards CE, Wattage 26 W, Current 0.75 A @ 28V DC, 1.5 A @ 14V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL XStream(R) LED Dash Mount Light (XSM2-BRW-US)
- KD Oil Filtr Wrench Plier (3508D)
- DONALDSON Stack Pipe, Straight 5 In (127 Mm) Id X 36 In (914 Mm) (P208380)
- BOSCH Hub Seal Installer (6867)
- GROTE Clear-Spot-Large Rect. Work- Retail Pk, 63191-5 (63191-5)
- GROTE 4X6- Clr- Hlgn Spot- Rect.Rbr Work- Reta Work Lamp, 63221-5 (63221-5)
- GROTE Trilliant Cube Led Wide Flood (63991-5)
- OPTRONICS Red Identification Light Bar (MCL78RB)
- WESTIN HyperQ B-FORCE LED Auxiliary Lights (09-12205A-PR)
- KC HILITES 17-C CAN-AM X3; PRO6 GRAVITY LED 7-LIGHT OVERHEAD SYS (91334)
- ASTRO PNEUMATIC AO52SL + AO52SL-WCP COMBO (AO52SLC)
- Grote Automotive Lighting