Shop All Automotive Flood & Spotlights
Grote
Quad 1000 Flood Dt
Mfr # 63Y71
Zoro # G310789982
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Black
- Features All Weather Design Means Consistent, Reliable Light for the Task Duration Regardless of Conditions, Hardened Lens to Prevent Scratches or Fading from Exposure to the Sun, Highest Quality Electronic Components and Advanced Grote Circuit Design Provides Electronically Quiet Operation. this Ensures Long Life, Consistent Light Output and Protection from Voltage Spikes and Electromagnetic Interference, Water-tight Even when Using High Pressure Cleaners
- Wattage 26 W
- Lighting Technology LED
- Overall Width 3 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 63Y71
- Zoro # G310789982
- UPC # 089373020815
- Country of Origin United States
- Category Automotive Flood & Spotlights
Dimensions
Overall Width | 3 15/16 in |
Overall Height | 4 15/16 in |
Overall Depth | 2 5/16 in |
Details
Item | Quad 1000 Flood DT |
Housing Color | Black |
Features | All Weather Design Means Consistent, Reliable Light for the Task Duration Regardless of Conditions, Hardened Lens to Prevent Scratches or Fading from Exposure to the Sun, Highest Quality Electronic Components and Advanced Grote Circuit Design Provides Electronically Quiet Operation. this Ensures Long Life, Consistent Light Output and Protection from Voltage Spikes and Electromagnetic Interference, Water-tight Even when Using High Pressure Cleaners |
Wattage | 26 W |
Lighting Technology | LED |
Standards | ECE |
Electrical Connection | Deutsch |
Beam Type | Flood |
Maximum Brightness | 1,200 lm |
Lens Material | Polycarbonate |
Minimum Operating Temperature | -40 Degrees F |
Current | 1.9 A @ 14V DC |
Maximum Operating Temperature | 122 Degrees F |
Housing Material | Aluminum |
IP Rating | IP69K |
Description
Quad 1000 Flood DT, IP Rating IP69K, Beam Type Flood, Overall Depth 2 5/16 in, Operating Voltage 12V DC, Lighting Technology LED, Overall Height 4 15/16 in, Overall Width 3 15/16 in, Electrical Connection Deutsch, Standards ECE, Wattage 26 W, Current 1.9 A @ 14V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-167 For Scag 482529 (265-167)
- MOROSO CONNECTOR, THRU PANEL, RED (74144)
- SCANDVIK 10055 Recessed Transom Shower Wht w 6Ft Nylon Hose, Horizontal Mnt Only (10055P)
- WIX FILTERS Diesel Exhaust Fluid (DEF) Urea Filter fits 2011-2012 Ram 3500, W74B191 (W74B191)
- GROTE 4X6- Clr- Hlgn Spot- Rect.Rbr Work- Reta Work Lamp, 63221-5 (63221-5)
- GROTE Trilliant Cube Led Wide Flood (63991-5)
- GROTE Clear-Spot-Large Rect. Work- Retail Pk, 63191-5 (63191-5)
- KC HILITES DAYLIGHTER - DRIVING BLACK 100W (EA) (234)
- BLAZER 3 .in LED Cube Flood Light (C3072K)
- BUYERS PRODUCTS Buyers Products 5 Inch LED Sealed Rubber Flood Light - 1492110 (1492110)
- TRUCK-LITE 15 Series, Led, Identification Bar, Rectangular, Red, 3 Lights, 6in. Centers, Silver, 12V, Kit (15050R)
- Grote Automotive Lighting