Shop All Automotive Battery Terminal Components & Parts
Grote
Protective Cap, Plug-In, PVC, Black
Mfr # 84-9622
Zoro # G2412164
original price:
$12.53
14% off
new price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Connection Type Plug-In
- Insulation Material PVC
- Features Black Protective Caps Cover The Connector From Weather and Chemicals When Not in Use
- Max. Amps 350 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-9622
- Zoro # G2412164
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Battery Protective Cap |
Color | Black |
Connection Type | Plug-In |
Insulation Material | PVC |
Features | Black Protective Caps Cover The Connector From Weather and Chemicals When Not in Use |
Max. Amps | 350 A |
Type | Battery Connectors |
Maximum Current | 350 A |
Description
Battery Protective Cap, Color Black, Connection Type Plug-In, Insulation Material PVC, Maximum Current 350 A, Standards Not Applicable, Features Covers The Connector From Weather and Chemicals When Not In Use, Maximum Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Sheet, Rear Bmpr, 2x104 In, Blk (680-85)
- BALDWIN FILTERS Air Filter, 6-3/16 x 1-19/32 in. (PA5339)
- AEM ELECTRON 0-150 PSI, 1/8 Inch NPT Male Threads, With 12 Inch Flying Lead Connector/1/8 Inch NPT to -4 Adapter (30-2130-150)
- TRANSIT AUTO Front Disc Brake Rotors And Ceramic Pads Kit For Nissan Kicks Versa (K8T-104043)
- GROTE Battery Cable, 1 ga., 3/8 In., 36In L (84-9571)
- GROTE Battery Cable, 1 ga., 3/8 In., 48In L (84-9572)
- GROTE Univ Battery Terminal, 6 to 2/0ga, Brass (82-9126)
- GROTE Battery Splice, 4 AWG, Tin, PK2 (82-9448)
- GROTE Battery Cable, 1 ga., 3/8 In., 41In L (84-9247)
- GROTE Battery Splice, 8 AWG, Tin, PK2 (82-9552)
- FUSION Left Elbow Terminal, 2/0 ga, Orng, Pos (4220P)
- Grote Automotive Battery Equipment