Shop All Automotive Wires, Harnesses & Pigtails
Grote
Primary Wire, 8 Gauge, White, 25 ft. Spool
Mfr # 89-4007
Zoro # G9801456
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material PVC
- Standards SAE J1128
- Length 25 ft
- Accessory Type Primary Wire
- Nominal Outside Dia. 0.23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 89-4007
- Zoro # G9801456
- UPC # 621935005948
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Length | 25 ft |
Nominal Outside Dia. | 0.23 in |
Wire Size | 8 AWG |
Details
Item | Primary Wire |
Insulation Material | PVC |
Standards | SAE J1128 |
Accessory Type | Primary Wire |
Conductor Material | Copper |
Wire Color | White |
Conductor Design | Stranded |
Trade Designation | GPT |
Special Features | Resistant to Acids, Resistant to Gasoline, Resistant to Grease, Resistant to Oil |
Number of Conductors | 1 |
Jacket Color | White |
Voltage | 60 V |
Temp. Rating | -40 Degrees to 176 Degrees F |
Description
Primary Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Radiator Cap, 3/4" Deep Stant #10231 (10231)
- KEN-TOOL Double Face Sledge, 84H-4 4-Lb (37304)
- COVERKING Seat Covers in Neosupreme for 20092010 Ford Trk, CSC2A2FD8044 (CSC2A2FD8044)
- ECCO Replacement (EZ0000)
- GROTE Primary Wire, 12 Gauge, Black, 25 ft. Spool (89-6002)
- GROTE Sensor Repair Harness Assembly (84-1071)
- GROTE Nose Box, Nylon, Hardware (82-0861)
- GROTE Pigtail for H13/9008 Bulb (84-1085)
- GROTE Primary Wire, 14 Gauge, Black, 25 ft. Spool (89-7002)
- GROTE Mle Pin Adptr W/90 Deg Mle Pin Lmp Plug Adaptor Plug, 66836 (66836)
- DRAW-TITE MODULITE HD PROTECTOR TRAILER LIGHT POWER MODULE & INSTALLATION KIT (119148)
- Grote Automotive Wires, Harnesses & Pigtails