Shop All Automotive Wires, Harnesses & Pigtails
Grote
Primary Wire, 6 Gauge, Red, 25 ft. Spool
Mfr # 89-3000
Zoro # G9801401
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material PVC
- Standards SAE J1128
- Length 25 ft
- Accessory Type Primary Wire
- Voltage 60 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 89-3000
- Zoro # G9801401
- UPC # 621935005900
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Length | 25 ft |
Nominal Outside Dia. | 0.3 in |
Wire Size | 6 AWG |
Details
Item | Primary Automotive Wire |
Insulation Material | PVC |
Standards | SAE J1128 |
Accessory Type | Primary Wire |
Voltage | 60 V |
Wire Color | Red |
Conductor Material | Copper |
Jacket Color | Red |
Number of Conductors | 1 |
Special Features | Resistant to Acids, Resistant to Gasoline, Resistant to Grease, Resistant to Oil |
Trade Designation | GPT |
Conductor Design | Stranded |
Temp. Rating | -40 Degrees to 176 Degrees F |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 6 AWG, Insulation Material PVC, Wire Color Red, Length 25 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Red, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON The Box Buddy (07720)
- DORMAN Drum Brake Bar, 21135 (21135)
- 303 PRODUCTS 10OZ 104 Octane Boost (10406)
- STA-LUBE 4 oz. Constant Velocity Joint Grease Dark Gray (SL3174)
- GROTE Plug, Cigarette/Power, 12V (84-1090)
- GROTE Primary Wire, 10 Gauge, Blue, 25 ft. Spool (89-5010)
- GROTE Primary Wire, 10 Gauge, Black, 25 ft. Spool (89-5002)
- GROTE Sensor Repair Harness Assembly (84-1071)
- GROTE Primary Wire, 12 Gauge, White, 25 ft. Spool (89-6007)
- GROTE Fog Light Harness Assembly, Purple/Black (84-1072)
- VELVAC 6-Way Coiled Cable 6/14 X 12' (590061)
- Grote Automotive Wires, Harnesses & Pigtails