Shop All Automotive Battery Accessories
Grote
Primary Wire, 20 Ga, Black, 100 ft. Spool
Mfr # 87-2012
Zoro # G9800126
product price: $11.49
/ea
Sold in multiples of 2 for $22.98
$22.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Primary Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 87-2012
- Zoro # G9800126
- UPC # 621935093495
- Country of Origin United States
- Category Automotive Battery Accessories
Details
Item | Primary Wire |
Accessory Type | Primary Wire |
Description
Primary Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOLTZ INDUSTRIES Keel Roller with Reinforcing Tube, 18" (RP-18)
- GEARWRENCH Pitman Arm Puller (2289D)
- STENS Skid Shoe Replaces Oem : Mtd Oem-784-5580 780-420 (780-420)
- GROTE Reflector, Armored, Yellow, Dia 3 5/8 In (40193)
- GROTE Quick Disconnect, 22-18G, F, .110", PK15 (84-2188)
- GROTE Step Down Butt, 16-14 To 12-10 Ga, PK10 (84-2314)
- GROTE Standard Tie, Blue, 8", 50lb.., PK1000 (83-6032-3)
- GROTE Rubber Insul. Clamp, 7/8", PK100 (83-8105)
- GROTE Shrink Tube, Dual Wall, 3/4" X 6", PK6 (84-4003)
- GROTE Battery Cable, Black, 2 ga., 50 ft. (82-5710)
- GROTE Standard Tie, White, 36", 175lb., PK50 (83-6118)
- Grote Automotive Battery Equipment