Shop All Automotive Battery Accessories
Grote
Primary Wire, 18 Gauge, Grey, 100 ft. Spool
Mfr # 87-9003
Zoro # G9800561
product price: $13.39
/ea
Sold in multiples of 2 for $26.78
$26.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Primary Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 87-9003
- Zoro # G9800561
- UPC # 621935093488
- Country of Origin United States
- Category Automotive Battery Accessories
Details
Item | Primary Wire |
Accessory Type | Primary Wire |
Description
Primary Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Female T-Tap Connector, 22-18 Ga, PK25 (84-2906)
- HD DRIVEN Hub Cap Metal Front Axle Push On 4 Notch (076-00384)
- BALDWIN FILTERS Fuel Filter, 4 5/16 in Length, 3 in Outside Dia, Element Only (PF46057)
- UNIVERSAL AIR COND Ram 1500 16-13 Rapid Seal Kit, Rs2712 (RS2712)
- GROTE Non Metallic Loom, Black, 3/4", 100 ft. (87-1007)
- GROTE BatteryCable, Red, 2Ga, 100 ft.Spool (82-6709)
- GROTE Terminal Protector, 1/0 and 2/0 Ga, PK5 (84-9142)
- GROTE Primary Wire, 14 Gauge, White, 1000ft.Spool (88-7007)
- GROTE Multi Wire Connector, 16-14G, PK15 (84-2631)
- GROTE Fuse Holder, Bayonet, 7" 14 ga. (82-2168)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Charging For Battery Voltage: 12 (6366)
- Grote Automotive Battery Accessories