Shop All Automotive Battery Accessories
Grote
Primary Wire, 18 Gauge, Green, 100 ft.Spool
Mfr # 87-9006
Zoro # G9800607
product price: $13.99
/ea
Sold in multiples of 2 for $27.98
$27.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Primary Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 87-9006
- Zoro # G9800607
- UPC # 621935005597
- Country of Origin United States
- Category Automotive Battery Accessories
Details
Item | Primary Wire |
Accessory Type | Primary Wire |
Description
Primary Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAS Sbnt Suz Prop Nut 20-30Hp, #8114142 (8114142)
- AGS Brass Brake Line Union, 3/16 (3/8-24 Inverted), 10/bag (BLU-3)
- FLEXTECH Heater Hose, 62psi, 1/4In, Blue (HH-025 X 25-)
- UNIVERSAL AIR COND Universal Air Conditioning Drier, Rd10065C (RD10065C)
- GROTE Bullet Receptacle, 16-14G, .176", PK50 (83-2402)
- GROTE Micro2 Assortment, PK7 (82-ANT-7)
- GROTE Battery Cables, 2/0 Ga, 14", Red (84-9585)
- GROTE Spiral Wrap, Clear, 1/2", 100 ft. (83-9001)
- GROTE Shrink Tube, Dual Wall, 3/4" X 6", PK6 (84-4003)
- GROTE Battery Cables, 2/0 Ga, 7", Red (84-9583)
- BATTERY TENDER Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (022-0165-DL-WH)
- Grote Automotive Battery Accessories