Shop All Automotive Wires, Harnesses & Pigtails
Grote
Primary Wire, 16 Gauge, Red, 25 ft. Spool
Mfr # 89-8000
Zoro # G9801709
original price:
$5.35
16% off
Sold in multiples of 4 for $17.96
$17.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material PVC
- Length 25 ft
- Standards SAE J1128
- Voltage 60 V
- Conductor Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 89-8000
- Zoro # G9801709
- UPC # 621935006174
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Length | 25 ft |
Nominal Outside Dia. | 0.11 in |
Wire Size | 16 AWG |
Details
Item | Primary Automotive Wire |
Insulation Material | PVC |
Standards | SAE J1128 |
Voltage | 60 V |
Conductor Material | Copper |
Wire Color | Red |
Special Features | Resistant to Acids, Resistant to Gasoline, Resistant to Grease, Resistant to Oil |
Trade Designation | GPT |
Jacket Color | Red |
Temp. Rating | -40 Degrees to 176 Degrees F |
Number of Conductors | 1 |
Conductor Design | Stranded |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 16 AWG, Insulation Material PVC, Wire Color Red, Length 25 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Red, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Large Bore Core Remover (TL-134)
- SCHLEY PRODUCTS Super Duty O2 Wrench, 6pt./12pt. (88750B)
- CAL-VAN TOOLS Heavy Duty U-Joint Puller (199)
- ROBINAIR Super Concentrated A/C Dye, 1/4 oz, PK12 (16242)
- GROTE Sensor Repair Harness Assembly (84-1071)
- GROTE Mle Pin Adptr W/90 Deg Mle Pin Lmp Plug Adaptor Plug, 66836 (66836)
- GROTE Pigtail for H8/H11 Bulb (84-1081)
- GROTE Primary Wire, 12 Gauge, Black, 25 ft. Spool (89-6002)
- GROTE Primary Wire, 14 Gauge, Black, 25 ft. Spool (89-7002)
- GROTE Nose Box, Nylon, Hardware (82-0861)
- DORMAN 18 Gauge 2 Pound Spool Mechanics Wire, 110-200 (110-200)
- Grote Automotive Wires, Harnesses & Pigtails