Shop All Automotive Battery Accessories
Grote
Primary Wire, 16 Gauge, Red, 100 ft. Spool
Mfr # 87-8000
Zoro # G9800430
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Primary Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 87-8000
- Zoro # G9800430
- UPC # 621935005481
- Country of Origin United States
- Category Automotive Battery Accessories
Details
Item | Primary Wire |
Accessory Type | Primary Wire |
Description
Primary Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER STAUFF SF6707MG Replacement/Interchange Spin-On Filter (MF0058074)
- BALDWIN FILTERS Air Filter, 10-1/16 x 2-3/4 in. (PA615)
- CURT Hitch Pin, 1/2", 21401 (21401)
- MAIN FILTER HYDAC/HYCON 0095MA010P Replacement/Interchange Spin-On Filter (MF0411064)
- GROTE Quick Disconnect, 12-10G, F, .25", PK50 (83-2225)
- GROTE Vinyl Insul. Steel Clamps, 3/4", PK100 (83-7009)
- GROTE Standard Tie, Black, 11.1", 50lb.., PK1000 (83-6021-3)
- GROTE Cable Tie Assortment, PK1000 (83-6600)
- GROTE Cable, Bulk, 2 ga., 2 Cond, Black/Red, 100 ft (82-5762)
- GROTE Replacement End, 1/0 Ga, 175 Amp, Blue (84-9683)
- GROTE Marine Terminal, Lead, Pos, PK25 (84-9541)
- Grote Automotive Battery Accessories