Shop All Automotive Battery Accessories
Grote
Primary Wire, 16 Gauge, Pink, 100 ft. Spool
Mfr # 87-8014
Zoro # G9800491
original price:
$23.03
17% off
new price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Primary Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 87-8014
- Zoro # G9800491
- UPC # 621935048211
- Country of Origin United States
- Category Automotive Battery Accessories
Details
Item | Primary Wire |
Accessory Type | Primary Wire |
Description
Primary Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Rotating Beacon, Amber, 6-13/64" H (7660A)
- CRP PRODUCTS Water Hose, Che0516 (CHE0516)
- MAXWELL Sw Reversing Solenoid Pack 24V (SP5105)
- COLE HERSEE Spst Neutral Safety Ball Switch 35A At 12V Dc (9242-BX)
- GROTE Battery Clamps, 75 Amp, Black/Red, PR1 (84-4999)
- GROTE Hs Butt, Poly, 22-18 Ga PK100 (83-3150)
- GROTE Battery Cable, Black, 2/0 ga., 100 ft. (82-5700)
- GROTE Extension Cable, 3 Cond, 16 ga., 300V, 50 ft (82-5908)
- GROTE Battery Cable, Red, 2/0 ga., 50 ft. (82-6701)
- GROTE Fuse Holder, Maxi, 60 Amp, 8 GA. (82-2211)
- WESTWARD Booster Cable, SD, 6 AWG, 16 Ft, Std Jaw (5RXG7)
- Grote Automotive Battery Equipment