Shop All Automotive Wires, Harnesses & Pigtails
Grote
Primary Wire, 16 Gauge, Blue, 25 ft. Spool
Mfr # 89-8010
Zoro # G9801639
Sold in multiples of 4 for $19.56
$19.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material PVC
- Standards SAE J1128
- Length 25 ft
- Voltage 60 V
- Conductor Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 89-8010
- Zoro # G9801639
- UPC # 621935006228
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Length | 25 ft |
Nominal Outside Dia. | 0.11 in |
Wire Size | 16 AWG |
Details
Item | Primary Automotive Wire |
Insulation Material | PVC |
Standards | SAE J1128 |
Voltage | 60 V |
Conductor Material | Copper |
Wire Color | Blue |
Jacket Color | Blue |
Number of Conductors | 1 |
Conductor Design | Stranded |
Trade Designation | GPT |
Special Features | Resistant to Acids, Resistant to Gasoline, Resistant to Grease, Resistant to Oil |
Temp. Rating | -40 Degrees to 176 Degrees F |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 16 AWG, Insulation Material PVC, Wire Color Blue, Length 25 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Blue, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMCO Pump, Dump, Hyd, Dmd-Dmr 300 And 400 (DMD-400-20-ZR-200-AS)
- WHITECAP TEAK Large Outside Corner L Molding (60845)
- INNOVATIVE PRODUCTS OF AMERICA FUSE SAVER BUZZ ALERT (IPA8011)
- GATES High Capacity V-Belt(Standard) - Water Pump and Alternator, 7350 (7350)
- GROTE Wiring Harness Pigtail-Ford Oem Tail, 01-6868-82 (01-6868-82)
- GROTE Grote Lighting Primary Wire 14, 86-7000 (86-7000)
- GROTE Primary Wire, 16 Gauge, Black, 25 ft. Spool (89-8002)
- GROTE Primary Wire, 12 Gauge, White, 25 ft. Spool (89-6007)
- GROTE Pigtail for H13/9008 Bulb (84-1085)
- GROTE Nose Box, Nylon, Hardware (82-0861)
- MOTORMITE 19 GAUGE 50 FT STAINLESS STEEL MECHANICS (10161)
- Grote Automotive Wires, Harnesses & Pigtails