Shop All Automotive Wires, Harnesses & Pigtails
Grote
Primary Wire, 14 Gauge, Brown, 25 ft. Spool
Mfr # 89-7001
Zoro # G9801718
product price: $6.99
/ea
Sold in multiples of 3 for $20.97
$20.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material PVC
- Standards SAE J1128
- Length 25 ft
- Accessory Type Primary Wire
- Voltage 60 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 89-7001
- Zoro # G9801718
- UPC # 621935006105
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Length | 25 ft |
Nominal Outside Dia. | 0.11 in |
Wire Size | 14 AWG |
Details
Item | Primary Automotive Wire |
Insulation Material | PVC |
Standards | SAE J1128 |
Accessory Type | Primary Wire |
Voltage | 60 V |
Wire Color | Brown |
Conductor Material | Copper |
Number of Conductors | 1 |
Conductor Design | Stranded |
Jacket Color | Brown |
Special Features | Resistant to Acids, Resistant to Gasoline, Resistant to Grease, Resistant to Oil |
Temp. Rating | -40 Degrees to 176 Degrees F |
Trade Designation | GPT |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 14 AWG, Insulation Material PVC, Wire Color Brown, Length 25 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Brown, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg Draw Bar Bag, 15 in. x 4 in. x 6 in. (27481)
- AQUALUMA LED LIGHTING 6 Series Gen 4 Underwater Blue Light (AQL6BG4)
- CRAFTSMAN Adjustable Height Rolling Creeper Stool with Storage Tray (CMXZSAJ93382)
- RUBBERMASTER PLUS 700/750-16 Bias Implement Tube With TR15 Valve (281150)
- GROTE Primary Wire, 12 Gauge, Red, 25 ft. Spool (89-6000)
- GROTE Primary Wire, 14 Gauge, Blue, 25 ft. Spool (89-7010)
- GROTE Primary Wire, 10 Gauge, Red, 25 ft. Spool (89-5000)
- GROTE Relay Socket Assembly for Flashers, 12-2 (84-1041)
- GROTE Primary Wire, 16 Gauge, Blue, 25 ft. Spool (89-8010)
- GROTE Primary Wire, 14 Gauge, Black, 25 ft. Spool (89-7002)
- DISCO Wire Harness Connector Ford Alternator (9768PK)
- Grote Automotive Wires, Harnesses & Pigtails