Shop All Automotive Battery Accessories
Grote
Primary Wire, 14 Ga, Pink, 100 ft. Spool
Mfr # 87-7014
Zoro # G9800379
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Primary Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 87-7014
- Zoro # G9800379
- UPC # 621935047788
- Country of Origin United States
- Category Automotive Battery Accessories
Details
Item | Primary Wire |
Accessory Type | Primary Wire |
Description
Primary Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLOMBCO 025 oz MC style Plasteel clipon weight (PLO10837)
- STENS New Oem Replacement Belt For Murray 46 In. Lt Rail Frame, 1990 And Newer 7232, 710216, 37X66Ma (265-417)
- WAI GLOBAL Starter, STRND OSGR, 14kW12 Volt, CW, 10Tooth Pinion (17466N)
- OEMTOOLS Harmonic Balancer Puller Kit (24389)
- GROTE Tool, Hex Crimp, Bench Mount, 26" (84-9085)
- GROTE Butt Connector, 22-18 Ga, PK100 (83-2180)
- GROTE Battery Cable, Black, 4 ga., 50 ft. (82-5713)
- GROTE Battery Cable, Black 4/0 ga., 50 ft. (82-5716)
- GROTE Battery Box, 6V Dual, Gc2, Black (84-9661)
- GROTE Weather Pk, Cable Seal, 12-10 Ga, Blue, PK10 (84-2081)
- GROTE Primary Wire, 14 Gauge, Black, 1000ft.Spool (88-7002)
- Grote Automotive Battery Accessories