Shop All Automotive Wires, Harnesses & Pigtails
Grote
Primary Wire, 12 Gauge, Yellow, 25ft. Spool
Mfr # 89-6011
Zoro # G9801587
original price:
$8.79
18% off
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material PVC
- Length 25 ft
- Standards SAE J1128
- Voltage 60 V
- Wire Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 89-6011
- Zoro # G9801587
- UPC # 621935006082
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Length | 25 ft |
Nominal Outside Dia. | 0.15 in |
Wire Size | 12 AWG |
Details
Item | Primary Automotive Wire |
Insulation Material | PVC |
Standards | SAE J1128 |
Voltage | 60 V |
Wire Color | Yellow |
Conductor Material | Copper |
Trade Designation | GPT |
Conductor Design | Stranded |
Special Features | Resistant to Acids, Resistant to Gasoline, Resistant to Grease, Resistant to Oil |
Temp. Rating | -40 Degrees to 176 Degrees F |
Number of Conductors | 1 |
Jacket Color | Yellow |
Description
Primary Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE Nyk-77 Corrosion Preventative Compound (98013)
- LIFT-ALL Recovery Strap, 12Inx30Ft, Yellow (RS1812NGX30)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7298)
- BANDO Serpentine Belt, 4PK800 (4PK800)
- GROTE Primary Wire, 6 Gauge, Black, 25 ft. Spool (89-3002)
- GROTE Primary Wire, 16 Gauge, Blue, 25 ft. Spool (89-8010)
- GROTE Primary Wire, 12 Gauge, Red, 25 ft. Spool (89-6000)
- GROTE Primary Wire, 10 Gauge, Blue, 25 ft. Spool (89-5010)
- GROTE Primary Wire, 12 Gauge, Black, 25 ft. Spool (89-6002)
- GROTE Primary Wire, 10 Gauge, Red, 25 ft. Spool (89-5000)
- STANDARD IGNITION Poly-Split Loom, Cl11S (CL11S)
- Grote Automotive Wires, Harnesses & Pigtails