Shop All Automotive Wires, Harnesses & Pigtails
Grote
Primary Wire, 12 Gauge, White, 25 ft. Spool
Mfr # 89-6007
Zoro # G9801596
original price:
$15.44
29% off
new price: $10.89
/ea
Sold in multiples of 2 for $21.78
$21.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material PVC
- Length 25 ft
- Standards SAE J1128
- Voltage 60 V
- Wire Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 89-6007
- Zoro # G9801596
- UPC # 621935006068
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Length | 25 ft |
Nominal Outside Dia. | 0.15 in |
Wire Size | 12 AWG |
Details
Item | Primary Automotive Wire |
Insulation Material | PVC |
Standards | SAE J1128 |
Voltage | 60 V |
Wire Color | White |
Conductor Material | Copper |
Number of Conductors | 1 |
Conductor Design | Stranded |
Temp. Rating | -40 Degrees to 176 Degrees F |
Trade Designation | GPT |
Jacket Color | White |
Special Features | Resistant to Acids, Resistant to Gasoline, Resistant to Grease, Resistant to Oil |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 12 AWG, Insulation Material PVC, Wire Color White, Length 25 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color White, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN POWER 2 AWG Heavy Duty Jumper Cables (20 Feet) (JUMPER20FT2AWG)
- AMERICAN FORGE & FOUNDRY Rollar Seat, Steel, Heavy-Duty, 300 lb (57106)
- AFTERMARKET Black Seat Back Cushion w/ Wood Base (AM3462T-1)
- MAIN FILTER WIX A02A06G9 Replacement/Interchange Spin-On Filter (MF0058002)
- GROTE Pigtail for H13/9008 Bulb (84-1085)
- GROTE Grote Lighting Primary Wire 14, 86-7000 (86-7000)
- GROTE Pigtail - Pigtail, 11in. Long 3-Wire Plug In Pigtail (66861)
- GROTE Nose Box, Nylon, Hardware (82-0861)
- GROTE Primary Wire, 10 Gauge, Black, 25 ft. Spool (89-5002)
- GROTE Pigtail for 3057/3157/415 Bulb (84-1086)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, Blue, 0.070" Diameter, 60 Volts (20STRBLUTXL500)
- Grote Automotive Wires, Harnesses & Pigtails