Shop All Automotive Wires, Harnesses & Pigtails
Grote
Primary Wire, 12 Gauge, Red, 25 ft. Spool
Mfr # 89-6000
Zoro # G9801471
original price:
$10.09
4% off
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material PVC
- Standards SAE J1128
- Length 25 ft
- Accessory Type Primary Wire
- Nominal Outside Dia. 0.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 89-6000
- Zoro # G9801471
- UPC # 621935006020
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Length | 25 ft |
Nominal Outside Dia. | 0.15 in |
Wire Size | 12 AWG |
Details
Item | Primary Automotive Wire |
Insulation Material | PVC |
Standards | SAE J1128 |
Accessory Type | Primary Wire |
Conductor Material | Copper |
Wire Color | Red |
Trade Designation | GPT |
Jacket Color | Red |
Voltage | 60 V |
Conductor Design | Stranded |
Temp. Rating | -40 Degrees to 176 Degrees F |
Special Features | Resistant to Acids, Resistant to Gasoline, Resistant to Grease, Resistant to Oil |
Number of Conductors | 1 |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 12 AWG, Insulation Material PVC, Wire Color Red, Length 25 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Red, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Circuit Breaker, CBF Series, 40 A (CBF-40)
- JENDYK Gladhand Lock, Keyed Alike, 2 Keys, 1 7/8 in x 3/4 in Port Size, Aluminum, Red (GHAL-KA)
- AMERICAN FORGE & FOUNDRY Heavy Duty Shop Presses (837)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, CCD, 130 deg. (RVS-770619-NM)
- GROTE Pigtail for H8/H11 Bulb (84-1081)
- GROTE Pigtail Assembly, 5 Pin Relay, Mounting (84-1040)
- GROTE Grote Lighting Primary Wire 14, 86-7000 (86-7000)
- GROTE Harness, Headlamp, 2 Prong, Low Beam for 90 (84-1038)
- GROTE Primary Wire, 12 Gauge, Black, 25 ft. Spool (89-6002)
- GROTE Primary Wire, 16 Gauge, Black, 25 ft. Spool (89-8002)
- WESTIN LED Wiring Harness (09-12000-1)
- Grote Automotive Wires, Harnesses & Pigtails