Shop All Automotive Battery Accessories
Grote
Primary Wire, 10 Gauge, Yellow, 100ft.Spool
Mfr # 87-5011
Zoro # G9800205
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Primary Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 87-5011
- Zoro # G9800205
- UPC # 621935005320
- Country of Origin United States
- Category Automotive Battery Accessories
Details
Item | Primary Wire |
Accessory Type | Primary Wire |
Description
Primary Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRICATION SPECIALTIES 64OZ Diesel Extreme (P040464Z)
- DYNAMIC FRICTION CO 3000 Ceramic Brake Pads and Hardware Kit, Low Dust, Low Copper Ceramic, 100% Asbestos-free, Rear (1310-1761-02)
- GARMIN Alkaline Battery Pack f/Rino® 610, 650 & 655t (010-11600-00)
- BOSCH Quietcast Disc Disc Brake Roto, 16011618 (16011618)
- GROTE Terminal Strip, 6 Stud (82-2312)
- GROTE Heavy Duty Mount, Black, .250", 115Lb, PK25 (85-6061)
- GROTE Tool, Hex Crimp, Bench Mount, 26" (84-9085)
- GROTE Crimp and Solder Butt, 20-18 Ga, PK100 (83-2929)
- GROTE Crimp and Solder Butt, 16-14 Ga, PK15 (84-2930)
- GROTE Extension Cable, 2 Cond, 14 ga., 300V, 50 ft (82-5902)
- OPTIMATE Monitor, 12V LeadAcid, Powersport Perm BatteryLead (O-124)
- Grote Automotive Battery Equipment