Shop All Automotive Battery Accessories
Grote
Primary Wire, 10 Gauge, White, 100 ft.Spool
Mfr # 87-5007
Zoro # G9800135
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Primary Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 87-5007
- Zoro # G9800135
- UPC # 621935005306
- Country of Origin United States
- Category Automotive Battery Accessories
Details
Item | Primary Wire |
Accessory Type | Primary Wire |
Description
Primary Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES D3008 - 1987-1995 Jeep Wrangler Tailgate Seal (D3008)
- RACE SPORT 16Ft (5M) 3528 Led Tape Strip Reel Lighting (Red) (RS-3528-5MR)
- FOUR SEASONS AC FITTING /ADAPTER (12201)
- C.E. SMITH Pkg Adj Keel Roller Bracket Assembly - 2 in. - TPR (32015G)
- GROTE Battery Box, Group 27, 31, Black (84-9422)
- GROTE Battery Cable, Black, 4 ga., 50 ft. (82-5713)
- GROTE Marine Terminal, Lead, Neg (82-9542)
- GROTE Primary Wire, 16 Gauge, Green, 100 ft.Spool (87-8006)
- GROTE Primary Wire, 12 Gauge, White, 100 ft.Spool (87-6007)
- GROTE Battery Cables, 2/0 Ga, 7", Black (84-9582)
- NOCO Eyelet Terminal Connector, 7.2A, 12VDC (GC002)
- Grote Automotive Battery Equipment