Shop All Automotive Wires, Harnesses & Pigtails
Grote
Primary Wire, 10 Gauge, Red, 25 ft. Spool
Mfr # 89-5000
Zoro # G9801480
original price:
$16.45
5% off
Sold in multiples of 2 for $31.10
$31.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material PVC
- Standards SAE J1128
- Length 25 ft
- Accessory Type Primary Wire
- Voltage 60 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 89-5000
- Zoro # G9801480
- UPC # 621935005955
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Length | 25 ft |
Nominal Outside Dia. | 0.18 in |
Wire Size | 10 AWG |
Details
Item | Primary Automotive Wire |
Insulation Material | PVC |
Standards | SAE J1128 |
Accessory Type | Primary Wire |
Voltage | 60 V |
Wire Color | Red |
Conductor Material | Copper |
Conductor Design | Stranded |
Trade Designation | GPT |
Jacket Color | Red |
Special Features | Resistant to Acids, Resistant to Gasoline, Resistant to Grease, Resistant to Oil |
Temp. Rating | -40 Degrees to 176 Degrees F |
Number of Conductors | 1 |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 10 AWG, Insulation Material PVC, Wire Color Red, Length 25 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Red, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3P-120R)
- ATEC Battery Charger, Automatic Maintaining For Battery Voltage: 12 (9004A)
- BUYERS PRODUCTS Buyers Aluminum Upper Tarp Arm - 3011869 (3011869)
- FAB FOURS ELITE RANCH 2IN RECEIVER (FITS ALL FULL SIZE ELITE FRONT BUMPERS) MATT (QREC-1)
- GROTE Pigtail for H8/H11 Bulb (84-1081)
- GROTE Fog Light Harness Assembly, Purple/Black (84-1072)
- GROTE Primary Wire, 6 Gauge, Black, 25 ft. Spool (89-3002)
- GROTE Primary Wire, 14 Gauge, Blue, 25 ft. Spool (89-7010)
- GROTE Harness, Headlamp, 2 Prong, Low Beam for 90 (84-1038)
- GROTE Pigtail for 3057/3157/415 Bulb (84-1086)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Yellow, 0.056" Diameter, 60 Volts (16STRYELGXL500)
- Grote Automotive Wires, Harnesses & Pigtails