Shop All Automotive Battery Accessories
Grote
Primary Wire, 10 Gauge, Red, 100 ft. Spool
Mfr # 87-5000
Zoro # G9800187
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Primary Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 87-5000
- Zoro # G9800187
- UPC # 621935005276
- Country of Origin United States
- Category Automotive Battery Accessories
Details
Item | Primary Wire |
Accessory Type | Primary Wire |
Description
Primary Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 2-5/16in. L x 7-1/2in. dia. (PA5515)
- GRAYMILLS Parts Washer, Tank Steel, 109.5 gal (COM904-A)
- WIX FILTERS Engine Oil Filter, WL10331 (WL10331)
- PIONEER CABLE Accelerator Cable, Ca-9049 (CA-9049)
- GROTE Battery Cables, 2/0 Ga, 21", Red (84-9587)
- GROTE Standard Tie, Black, 7.6", 50lb.., PK1000 (83-6019-3)
- GROTE Led Fuse Panel, Min/Atm, 10 Slot and Cover (82-BLM-I-310)
- GROTE Battery Cable, Red, 1/0 Ga, 25 ft. Spool (82-6720)
- GROTE Cable Cutter, Bench Mount, 22" (84-9090)
- GROTE Quick Disconnect, 22-18G, F, .110", PK15 (84-2188)
- GROTE Standard Tie, White, 8", 18lb., PK1000 (83-6004-3)
- Grote Automotive Battery Accessories