Shop All Automotive Battery Accessories
Grote
Primary Wire, 10 Gauge, Green, 100 ft.Spool
Mfr # 87-5006
Zoro # G9800169
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Primary Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 87-5006
- Zoro # G9800169
- UPC # 621935005290
- Country of Origin United States
- Category Automotive Battery Accessories
Details
Item | Primary Wire |
Accessory Type | Primary Wire |
Description
Primary Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B96)
- FREEMAN FATDTI Digital Tire Inflator with LCD Pressure Gauge (FATDTI)
- PRESTA Max Production Compound - 1 Gallon (165001)
- CURT A16 Sliding 5th Wheel Hitch 16000 lbs (16052)
- GROTE Fuse Add On, ATM/Mini (82-2213)
- GROTE Hs Butt, Poly 16-14 Ga, PK1000 (88-3350)
- GROTE Primary Wire, 10 Gauge, Red, 1000 ft. Spool (88-5000)
- GROTE Weather Pk, Cable Seal, 12-10 Ga, Blue, PK10 (84-2081)
- GROTE Shrink Tube, Dual Wall, Blk, 3/16"X6", PK20 (84-4005-3)
- GROTE Spiral Wrap, Black, 3/8" 100 ft. Spool (83-9009)
- ANCOR Stainless Steel Cushion Clamp - 3/4" - 10-Pack (403752)
- Grote Automotive Battery Equipment