Shop All Automotive Wires, Harnesses & Pigtails
Grote
Primary Wire, 10 Gauge, Brown, 25 ft. Spool
Mfr # 89-5001
Zoro # G9801578
product price: $13.79
/ea
Sold in multiples of 2 for $27.58
$27.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material PVC
- Length 25 ft
- Standards SAE J1128
- Voltage 60 V
- Nominal Outside Dia. 0.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 89-5001
- Zoro # G9801578
- UPC # 621935005962
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Length | 25 ft |
Nominal Outside Dia. | 0.18 in |
Wire Size | 10 AWG |
Details
Item | Primary Automotive Wire |
Insulation Material | PVC |
Standards | SAE J1128 |
Voltage | 60 V |
Wire Color | Brown |
Conductor Material | Copper |
Temp. Rating | -40 Degrees to 176 Degrees F |
Conductor Design | Stranded |
Special Features | Resistant to Acids, Resistant to Gasoline, Resistant to Grease, Resistant to Oil |
Trade Designation | GPT |
Number of Conductors | 1 |
Jacket Color | Brown |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 10 AWG, Insulation Material PVC, Wire Color Brown, Length 25 ft, Voltage 60 V, Trade Designation GPT, Conductor Design Stranded, Jacket Color Brown, Conductor Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DQB BRUSH RADIATOR 24"" (08860)
- BUYERS PRODUCTS Motor Relay Solenoid for Fisher® Snow Plows - Replaces Fisher OEM #5749K (1306401)
- DORMAN Steering Cooler, 918-302 (918-302)
- BALDWIN FILTERS Air Filter, 9-1/8 x 11-7/32 in. (RS4806)
- GROTE Primary Wire, 10 Gauge, Black, 25 ft. Spool (89-5002)
- GROTE Pigtail for 3057/3157/415 Bulb (84-1086)
- GROTE Pigtail Harness AMP Connection Assembly (01-6701-80)
- GROTE Fog Light Harness Assembly, Purple/Black (84-1072)
- GROTE Primary Wire, 16 Gauge, Black, 25 ft. Spool (89-8002)
- GROTE Grote Lighting Primary Wire 14, 86-7000 (86-7000)
- VELVAC Spade 22-18 Vinyl 8-10 Stud 50 Pk (056043-50)
- Grote Automotive Wires, Harnesses & Pigtails