Shop All Automotive Battery Accessories
Grote
Primary Wire, 10 Gauge, Blue, 100 ft. Spool
Mfr # 87-5010
Zoro # G9800178
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Primary Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 87-5010
- Zoro # G9800178
- UPC # 621935005313
- Country of Origin United States
- Category Automotive Battery Accessories
Details
Item | Primary Wire |
Accessory Type | Primary Wire |
Description
Primary Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Leaf Spring Bumper Spacer - Rear, 924-070 (924-070)
- ECCO Beacon, Clear, 4" H (6465C-MG)
- A & I PRODUCTS Cross & Bearing Kit 4" x4" x1" (A-200-3540)
- JABSCO Impeller Kit-12 Blade-Neoprene-3- " Dia-Plastic Insert (17370-0001-P)
- GROTE Primary Wire, 12 Gauge, Black, 100 ft.Spool (87-6002)
- GROTE Battery Cables, 2/0 Ga, 7", Black (84-9582)
- GROTE Button Head Tie, Black, 9.6", 105lb., PK50 (83-6049)
- GROTE Heat Shrink Crimping Tool, 22-10 Ga (83-6524)
- GROTE Primary Wire, 6 Gauge, Red, 100 ft. Spool (87-3000)
- GROTE Fuse Holder, Maxi, 60 Amp, 8 GA. (82-2211)
- GROTE BatteryCable, Red, 2Ga, 100 ft.Spool (82-6709)
- Grote Automotive Battery Equipment