Shop All Job Site Lighting Parts
Grote
Power Module, Zinc, 12 7/8Lx7 3/4W In
Mfr # 43655
Zoro # G2749546
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 7/8 in
- Width (In.) 7 3/4 in
- Depth (In.) 2 5/8 in
- Type Stop Tail Turn
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 43655
- Zoro # G2749546
- UPC # 089373102016
- Country of Origin Taiwan, Province of China
- Category Job Site Lighting Parts
Dimensions
Length (In.) | 12 7/8 in |
Width (In.) | 7 3/4 in |
Depth (In.) | 2 5/8 in |
Details
Item | Power Module |
Type | Stop Tail Turn |
Finish | zinc |
Description
Power Module, Stop Tail Turn, Zinc, Depth (In.) 2 5/8 in, Length (In.) 12 7/8 in, Width (In.) 7 3/4 in, Scroll -, - Tubing, Connects -, Provides -, -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Hbled Ld5 12000Lm W Unv 4000K Ed1 U (HBLED-LD5-12SE-W-UNV-L840-ED1-U)
- ILC Replacement for CONAIR BE18NX CLEAR BULB (BE18NX CLEAR BULB CONAIR)
- ILB GOLD Bulb, LED Base Type Ba9S, Replacement For Eiko, LED-24-Ba9S-W (LED-24-BA9S-W)
- GE T9 Circline Garage and Basement Fluorescent Bulb, 22 W (33774)
- GROTE Flange, Stainless Steel, 3 1/2 In. (43823)
- GROTE LED Theft Resistant Flange (43253)
- GROTE Flange, Steel, Clearance Marker, 2 15/16 In (43532)
- GROTE Flange, ABS, 1 1/8Dx5 1/2Lx2 1/2W In (43673)
- GROTE Flange, Polycarbonate, 5 9/16 In (92512)
- GROTE Flange, Stainless Steel, 5 9/16 In (43343)
- LEVITON Guard Bulb 1L White (12200-00W)
- Grote Job Site Lighting Parts