Shop All Tail Lights, Back Up Lights & Accessories
Grote
Power Module, Red, For RH Tail Lamp
Mfr # 51022
Zoro # G1396333
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height - Vehicle Lighting 7 3/4 in
- Sub-Category Stop-Turn-Tail Lights
- Lamp Type incandescent
- Manufacturer Warranty - Vehicle Lighting 1 Year Warranty
- Width - Vehicle Lighting 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 51022
- Zoro # G1396333
- UPC # 089373131115
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Height - Vehicle Lighting | 7 3/4 in |
Width - Vehicle Lighting | 2 5/8 in |
Depth | 2-5/8" |
Length - Vehicle Lighting | 13 1/4 in |
Length | 12-7/8" |
Width | 7-3/4" |
Overall Width | 13 1/4 in |
Overall Height | 7 3/4 in |
Overall Depth | 2 5/8 in |
Description
Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Stop Light, Lens Color Red, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 7 3/4 in, Overall Width 13 1/4 in, Overall Depth 2 5/8 in, Current 0.48 to 2.1 A, Electrical Connection Male/Female Bullets, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Screw, Mount Style Surface, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Flush Hatch Pull (221860-1)
- AME Jack, Air Hydraulic, Portable, 25/10T (B25-2)
- BOJO TOOLS Seal Application Tools (SAT2-3KIT-CEL)
- A & I PRODUCTS Top Link, Adj, Cat II 27" x2" x3" (A-ATL11)
- GROTE Back-Up Light, LED, Red/Clear (54682)
- GROTE Two-Stud Replacement Lamp (52602)
- GROTE Stop/Tail/Turn Lamp, 15-Diode, Red (G4502)
- GROTE Oval LED Stop/Tail/Turn Lamp (54173)
- GROTE Side Turn, Aerodynamic, Yellow (52023)
- GROTE Stop/Tail/Turn Lamp, Red, Round (52770)
- TRUCK-LITE Super 45, Incandescent, Red, Rectangular, 1 Bulb, Stop/Turn/Tail, PL-3, 12V (45202R3)
- Grote Automotive Headlight, Signal & Tail Light Assemblies