Shop All Automotive Fuses
Grote
Plug In Sealed Pigtail
Mfr # 68680
Zoro # G0354024
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 20
- Features 20 in Metri-Pack Plug in Sealed Pigtail - Fits 4/5 Wire, Heavy-Duty Thermoplastic Wiring, Brass Contacts to Prevent Corrosion, OEM Metri-Pack 280 Style Connectors
- Connector Type Blunt Cut Wires
- Wire Length 20 in
- Number of Connectors 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 68680
- Zoro # G0354024
- UPC # 089373006284
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Length (In.) | 20 |
Wire Length | 20 in |
Wire Sizes Included | 14 AWG |
Details
Item | Terminal Assembly |
Features | 20 in Metri-Pack Plug in Sealed Pigtail - Fits 4/5 Wire, Heavy-Duty Thermoplastic Wiring, Brass Contacts to Prevent Corrosion, OEM Metri-Pack 280 Style Connectors |
Connector Type | Blunt Cut Wires |
Number of Connectors | 5 |
Product Type | Pigtail |
Number of Wires | 5 |
Compatible Product Type | 5370 Series Lamps, 5371 Series Lamps, 5372 Series Lamps, 5376 Series Lamps |
Description
Terminal Assembly, Product Type Pigtail, Connector Type Blunt Cut Wires, Number of Wires 5, Wire Length 20 in, Number of Connectors 5, Compatible Product Type 5370 Series Lamps, 5371 Series Lamps, 5372 Series Lamps, 5376 Series Lamps, Wire Sizes Included 14 AWG, Features 20 in Metri-Pack Plug in Sealed Pigtail - Fits 4/5 Wire, Heavy-Duty Thermoplastic Wiring, Brass Contacts to Prevent Corrosion, OEM Metri-Pack 280 Style Connectors, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 4Port Entry-Level Usb Hub, W/ Adapter (UPort 204)
- PANDUIT Wall Plate, Single Gang, 2 Ports, White (CFPE2WHY)
- FURNAS Definite Purpose Magnetic 24V-Ac 30A Amp 7.5Hp Ac Contactor (41NB30AJ)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Sealing Locknut, 100PK (LNS100)
- GROTE Momentary Ground Sensing Switch (44380)
- GROTE Switch, Islolator, 500A (82-2104)
- GROTE Switch, Toggle, 50 Amp, ON/OFF, SPST (82-2227)
- GROTE Switch, HD 6 Screw, On/Off/On, 15A (82-2122)
- GROTE Electronic Dome Switch (44240)
- GROTE Switch, Back-Up, 2 Stud Terminals (82-2234)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 7.5A, 32V DC, Indicating, 2 PK (BP/ATC-7-1/2ID)
- Grote Fuses