Shop All Trailer Wiring
Grote
Plug, Die-Cast, 6-Pole
Mfr # 82-1011
Zoro # G5965738
product price: $5.35
/ea
Sold in multiples of 4 for $21.40
$21.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 6-Pole
- Type Plug
- Material Zinc-Die Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-1011
- Zoro # G5965738
- UPC # 621935000707
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Item | Plug,Die-Cast,6-Pole |
Connection Type | 6-Pole |
Type | Plug |
Material | Zinc-Die Cast |
Description
Plug,Die-Cast,6-Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS 12" 4-WIRE FLAT TRAILER END (48115)
- HALTEC Air-Flexx Valve Extension, 2-15/16" (HE-340)
- VELVAC Push-Lock, Union Tee, 3/8" (016960)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11406 (11406)
- GROTE Connector, Flat, 3-Pole, 16 Gauge (82-1033)
- GROTE Cable, 7 Cond, 6/14, 1/12 ga., 50 ft. (82-5612)
- GROTE Cable, PVC, 6 Cond, 16 ga., 100 ft. Spool (82-5623)
- GROTE Plug, Die-Cast, 7 Pole (82-1001)
- GROTE Cable, 4 Cond, 14 ga., WH/BR/YL/GN, 100 ft. (82-5602)
- GROTE Connector, Flat, 2-Pole, 16 Gauge (82-1034)
- DRYCONN Dryconn Waterproof Connector, Black, PK150 (61146)
- Grote Trailer Wiring