Shop All Trailer Wiring
Grote
Plug, 4-Pole
Mfr # 82-1021
Zoro # G5965729
product price: $6.29
/ea
Sold in multiples of 4 for $25.16
$25.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Die Cast
- Connection Type 4-Pole
- Type Plug
- Accessory Type Plug,4-Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-1021
- Zoro # G5965729
- UPC # 621935000806
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Details
Material | Zinc-Die Cast |
Connection Type | 4-Pole |
Type | Plug |
Item | Plug,4-Pole |
Accessory Type | Plug,4-Pole |
Description
Plug,4-Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ONAN 191-1949-05 STARTER (191-1949-05 STARTER)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-17/32 In (BT8853MPG)
- SKF Tapered Roller Bearing, Jm205149Vp (JM205149VP)
- FLEXTECH Heavy Duty Radiator Hose, 75psi, 1In, Blue (C40-100(36))
- GROTE Connector, Molded, 2-Pole (82-1027)
- GROTE Solenoid, Continous Duty, 3 Term, 100A, 12V (82-0308)
- GROTE Plug, 2-Pin, 16 Gauge, 24" (82-1038)
- GROTE Plug Boot, 7-Pole (82-2142)
- GROTE Cable, 7 Cond, 14 ga., 500 ft. (82-5614)
- GROTE Cable, 4 Cond, 14 ga., WH/BR/YL/GN, 500 ft. (82-5603)
- CURT Rnd 6-Way Connector Plug/Socket, 58093 (58093)
- Grote Trailer Wiring